D5078 - Adjustable Wrench, Extra Capacity 8"

Klein Tools

  • $39.54 (Each)
  • $39.54 (Each)

  • $237.24 (Per 6)

In-Stock: 2 available locally (Fort Smith, AR) ( change location)
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
D5078
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-8
Description
Adjustable Wrench, Extra Capacity 8"
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 8-Inch Design With An Extra-Capacity Jaw.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675287 / 00092644675287
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.54 (Each)
Standard Packaging
$237.24 (Per 6)
Stock Availability
Fort Smith
2 (Check another store)
Springdale
6
All Stores
91
Resources
Attachments
 
 
D5078 - Specification Sheet
Other Links
 
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
Images
 
 
D5078 - Large Image
 
D5078 - Small Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
360 Images
 
 
D5078 - 360 Image
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
CHROME VANADIUM STEEL
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
8.25
Descriptions
Description
ADJUSTABLE WRENCH, EXTRA CAPACITY 8"
Extra Long Description
KLE D507-8 Adj. Wrench Extra Capaci
Features
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.
Long Description
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.
Product Type
Adj. Wrench Extra Capacity 8-1/4"
Special Features
Precision Knurl
Additional Information
Handle Length
5.5
Jaw Thickness
15/32 (1.2 cm)Jaw Width1.375 (3.5 cm)
Overall Height
0.5" (1.3 cm)
Overall Width
2.25" (5.7 cm)
Reversible
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D507-8
GTIN
00092644675287
UPC
092644675287
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Precision Adjustable Wrench
Packaging
Weight
0.6625
Weight per each
0.66
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D5078.
Jump To:

Similar Items

Similar items are close alternatives to D5078, though they may not be 100% alike.

Cross Referenced

These items are similar to D5078 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
900-069 Eclipse n/a
D506-8 Klein Tools n/a
D507-8 Klein Tools 00092644675287
D86936 Klein Tools 00092644690846
54064 Morris 00601986540643

* All prices subject to change.

Begin Live Chat