D50210 - Pump Pliers, 10"

Klein Tools

  • $33.07 (Each)
  • $33.07 (Each)

  • $198.42 (Per 6)

In-Stock: 2 available locally (Katy, TX) (change location)
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
D50210
Manufacturer
Klein Tools
Manufacturer's Part Number
D502-10
Description
Pump Pliers, 10"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 10 In Overall Length, 6.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
092644730108 / 00092644730108
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Standard Packaging
$198.42 (Per 6)
Stock Availability
Katy
2 (Check another store)
Houston RDC
4
All Stores
184
Resources
Images
 
 
D50210 - Small Image
 
D50210 - Large Image
 
D50210 - Large Image
 
D50210 - Large Image
 
D50210 - Large Image
 
D50210 - Large Image
 
D50210 - Video
360 Images
 
 
D50210 - 360 Image
Attachments
 
 
D50210 - Specification Sheet
Brochures
 
 
D50210 - Brochure
Other Links
 
 
D50210 - Other
 
D50210 - Other
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
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
10 in;254.0 mm
Descriptions
Product Type
Pump Plier
Standard Pump Pliers
Long Description
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 10 in Overall Length, 6.6 oz
Features
Klein Tools 10 inch (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. It has a tension-loaded joint to reduce handle wobble for sure gripping. Plastic-dipped handles provided added comfort and ease of identification.
Short Description
16" Pump Pliers, Yellow Handle
Special Features
Klein Tools 10 In. Pump Pliers Feature A Secure Tongue and Groove Design For A Non-Slip Grip Even When Heavy Pressure Is Applied. It Has A Tension-Loaded Joint to Reduce Handle Wobble For Sure Gripping. Plastic-Dipped Handles Provided Added Comfort And
Description
PUMP PLIERS, 10"
extra long description
KLEIN D502-10 10" (254 mm) Pump Pli
Additional Information
Made in USA
yes
media
Yes
Handle Length
5.75" (14.6 cm)
Manufacturer Information
Manufacturers Part Number
D502-10
Brand
Klein Tools
GTIN
00092644730108
UPC
092644730108
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.6 oz;187 g
Weight per each
0.97
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 184

Location search:

* All prices subject to change.

Begin Live Chat