D200049 - Diagonal Cutting Pliers, 9"

Klein Tools

  • $48.09 (Each)
  • $48.09 (Each)

  • $288.54 (Per 6)

In-Stock: 3 available locally (San Antonio RDC, TX) (change location)
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
D200049
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-49
Description
Diagonal Cutting Pliers, 9"
Diagonal Cutting Plier, Steel Blade Material, 1 In Cutting Capacity, Yellow (Handle), Polished Black Oxide, 9 In Overall Length, 0.813 In Jaw Length, 1.25 In Jaw Width, 0.64 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644722493 / 00092644722493
Weight per unit
0.641 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.09 (Each)
Standard Packaging
$288.54 (Per 6)
Stock Availability
San Antonio RDC
3 (Check another store)
All Stores
192
Resources
Images
 
 
D200049 - Small Image
 
D200049 - Small Image
 
D200049 - Large Image
 
D200049 - Large Image
 
D200049 - Large Image
 
D200049 - Large Image
 
D200049 - Large Image
 
D200049 - Large Image
 
D200049 - Large Image
 
D200049 - Large Image
 
D200049 - Video
Specifications Sheets
 
 
D200049 - Specification Sheet
360 Images
 
 
D200049 - 360 Image
Attachments
 
 
D200049 - Specification Sheet
Other Links
 
 
D200049 - Other
 
D200049 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Yellow (Handle)
Finish
Polished Black Oxide
Handle Color
Yellow
Dimensions and Weight
Overall Length
9 in;228.6 mm
Descriptions
Long Description
Diagonal Cutting Plier, Steel Blade Material, 1 in Cutting Capacity, Yellow (Handle), Polished Black Oxide, 9 in Overall Length, 0.813 in Jaw Length, 1.25 in Jaw Width, 0.64 lb
Features
Designed and built to exceptional quality standards in a tradition spanning close to 160 years, these 9” high-leverage diagonal-cutting pliers feature an angled head, heavy-duty cutting knives and an extra inch of handle to provide additional leverage, reach and comfort on the job. Who knew an extra inch could make your job easier? Pick up this Klein tool and you will feel the difference.
Short Description
Diagonal Cutting Plier, Steel, Yellow (Handle)
Product Type
Diagonal Cutting Plier
Description
DIAGONAL CUTTING PLIERS, 9"
extra long description
KLEIN D2000-49 Pliers, Diag Cut, 9"
Additional Information
Cutting Capacity
1 in
Jaw Length
0.813 in;20.7 mm
Jaw Width
1.25 in;31.8 mm
media
Yes
Handle Length
5.69" (14.5 cm)
jaw thickness
0.46" (1.2 cm)
Head Type
Angled
Item
High Leverage Pliers
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-49
GTIN
00092644722493
UPC
092644722493
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
0.64 lb;0.29 kg
Weight per each
0.641
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 192

Location search:
These alternate items can be purchased instead of D200049.
Jump To:

Similar Items

Similar items are close alternatives to D200049, though they may not be 100% alike.

Heavy Duty Diagonal Cutting Plier, Steel Blade Material, Royal Blue, Plastic Dip...
  • Our Part #: D200048
  • San Antonio RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-48
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($243.78) ·
D200048 - Klein Tools

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$40.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat