9418R - 1000V Insulated Tool Set, 6PC

Klein Tools

  • $197.71 (Each)
  • $197.71 (Each)

  • $593.13 (Per 3)

In-Stock: 3 available locally (Abilene, TX) (change location)
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
9418R
Manufacturer
Klein Tools
Manufacturer's Part Number
9418R
Description
1000V Insulated Tool Set, 6PC
This 6-Piece Tool Set Includes The Must-Have Insulated Tools Any Professional Tradesperson Needs Including Three Pairs Of Pliers (Cat. Nos. 2139NERINS, 2288RINS, 2038RINS), Two Screwdrivers (Cat. Nos. 6824INS, 6834INS) and A Wire Stripper (Cat. No 11055RINS). The Pliers, Screwdrivers and Wire Stripper Feature A Multi-Color, Sleek Design With Small Thumb Guards For Ease Of Handling and Easy Storage In Your Tool Belt. All Of The Tools Are 1000V Rated For Safety On The Job.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644800764 / 00092644800764
Weight per unit
3.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.71 (Each)
Standard Packaging
$593.13 (Per 3)
Stock Availability
Abilene
3 (Check another store)
All Stores
51
Resources
Images
 
 
9418R - Small Image
 
9418R - Large Image
 
9418R - Large Image
 
9418R - Large Image
 
9418R - Large Image
 
9418R - Large Image
 
9418R - Large Image
 
9418R - Video
360 Images
 
 
9418R - 360 Image
Attachments
 
 
9418R - Specification Sheet
Other Links
 
 
9418R - Other
 
9418R - Other
 
9418R - Other
 
9418R - Other
 
9418R - Other
 
9418R - Other
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
Induction Hardened Steel
Dimensions and Weight
Overall Length
11.63" (29.5 cm)
Descriptions
Features
This 6-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers (Cat. Nos. 2139NERINS, 2288RINS, 2038RINS), two screwdrivers (Cat. Nos. 6824INS, 6834INS) and a wire stripper (Cat. No 11055RINS). The pliers, screwdrivers and wire stripper feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V rated for safety on the job.
Product Type
1000V Insulated Toolset, 6 PC
extra long description
KLEIN 9418R 1000V Insulated ToolSet
Description
1000V INSULATED TOOL SET, 6PC
Long Description
This 6-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers (Cat. Nos. 2139NERINS, 2288RINS, 2038RINS), two screwdrivers (Cat. Nos. 6824INS, 6834INS) and a wire stripper (Cat. No 11055RINS). The pliers, screwdrivers and wire stripper feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V rated for safety on the job.
Special Features
Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Overall Width
4.75" (12.1 cm)
included
2139NERINS Side Cutters, 9-Inch; 2288RINS Diagonal Cutters, 8-Inch; 2038RINS Long Nose Pliers, 8-Inch; 6824INS 1/4" Cabinet Tip; 6834INS #2 Phillips Tip; 11055RINS Wire Stripper
Overall Height
3.88" (9.9 cm)
Number of Pieces
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9418R
GTIN
00092644800764
UPC
092644800764
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Insulated Set
Packaging
Weight
3.56 lb (3.6 kg)
Weight per each
3.57
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat