94130 - 1000V Insulated Tool Kit, 5PC

Klein Tools

  • $135.92 (Each)
  • $135.92 (Each)

  • $407.76 (Per 3)

In-Stock: 2 available locally (Prescott Valley, AZ) (change location)
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
94130
Manufacturer
Klein Tools
Manufacturer's Part Number
94130
Description
1000V Insulated Tool Kit, 5PC
This 5-Piece Tool Kit Includes The Must-Have Insulated Tools Any Professional Tradesperson Needs Including Two Pairs Of Pliers, A Wire Stripper and Two Slim Tip Screwdrivers. The Pliers and Wire Stripper Feature A Multi-Color, Sleek Design With Small Thumb Guards For Ease Of Handling and Easy Storage In Your Tool Belt. The Cushion-Grip™ On The 4-Inch, Round-Shank Screwdrivers Provide Greater Torque and Comfort. All Of The Tools Are 1000V Rated For Safety On The Job. Made In The Usa.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644920073 / 00092644920073
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.92 (Each)
Standard Packaging
$407.76 (Per 3)
Stock Availability
Prescott Valley
2 (Check another store)
Phoenix
10
All Stores
163
Resources
Images
 
 
94130 - Large Image
 
94130 - Small Image
 
94130 - Large Image
 
94130 - Large Image
 
94130 - Large Image
 
94130 - Large Image
 
94130 - Large Image
 
94130 - Large Image
 
94130 - Large Image
 
94130 - Video
360 Images
 
 
94130 - 360 Image
Attachments
 
 
94130 - Specification Sheet
Other Links
 
 
94130 - Other
 
94130 - Other
 
94130 - Other
 
94130 - Other
 
94130 - Other
 
94130 - Other
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
Steel
Material, Color, and Finish
Color Code
ORANGE
Handle Color
Orange/Black
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
10.4" (26.4 cm)
Descriptions
extra long description
KLEIN 94130 1000V Insulated Tool Ki
Description
1000V INSULATED TOOL KIT, 5PC
Product Type
1000V Insulated Tool Kit, 5-Piece
Features
This 5-Piece tool kit includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers, a wire stripper and two slim tip screwdrivers. The pliers and wire stripper feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. The Cushion-Grip™ on the 4-Inch, round-shank screwdrivers provide greater torque and comfort. All of the tools are 1000V Rated for safety on the job. Made in the USA.
Long Description
This 5-Piece tool kit includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers, a wire stripper and two slim tip screwdrivers. The pliers and wire stripper feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. The Cushion-Grip™ on the 4-Inch, round-shank screwdrivers provide greater torque and comfort. All of the tools are 1000V Rated for safety on the job. Made in the USA.
Special Features
Slim Profile Tips, Induction Hardened Cutting Blades and 1000V Rated
Additional Information
media
Yes
Overall Width
1.6" (4.1 cm)
Overall Height
13.75" (34.9 cm)
Shank Length
4" (10.2 cm)
Number of Pieces
5
included
Cat. Nos. 2139NEEINS, 200028EINS, 11055EINS, 6934INS and 6924INS
Handle Length
Varies
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
94130
GTIN
00092644920073
UPC
092644920073
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
INSULATED
Packaging
Weight
3.4 lb (1.5 kg)
Weight per each
1.25
Carton
1
Package
3
Uses, Certifications, and Standards
standard
IEC 60900: 2012, ASTM F1505-10
Application
General Application Near Energized Source
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 163

Location search:

* All prices subject to change.

Begin Live Chat