86503 - Skribes Replacement Leads, Multi-Color, 10PC

Klein Tools

  • $8.11 (Each)
  • $8.11 (Each)

  • $48.66 (Per 6)

In-Stock: 9 available locally (Wichita Falls, TX) (change location)
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
86503
Manufacturer
Klein Tools
Manufacturer's Part Number
86503
Description
Skribes Replacement Leads, Multi-Color, 10PC
Klein'S Skribes™ Multi-Color Replacement Lead Comes In A Convenient 10-Piece Set, With White, Yellow, Red, and Graphite Leads, All Stored In A Carrying Case. The 2.8 MM Leads Offer Enhanced Durability, Reducing Breakage For Longer-Lasting Performance. Compatible With The Mechanical Marking Tool (Cat. No. 86501), These Leads Are Perfect For Creating Vibrant, Visible Markings On Tough Jobsite Materials.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
60121518 - Graphite pencils
UPC/GTIN
092644865039 / 00092644865039
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.11 (Each)
Standard Packaging
$48.66 (Per 6)
Stock Availability
Wichita Falls
9 (Check another store)
DFW RDC
0
All Stores
15
Resources
Images
 
 
86503 - Large Image
 
86503 - Large Image
 
86503 - Large Image
 
86503 - Small Image
Attachments
 
 
86503 - Specification Sheet
Other Links
 
 
86503 - Other
 
86503 - Other
 
86503 - Other
 
86503 - Other
 
86503 - Other
 
86503 - Other
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
ABS
Material, Color, and Finish
Color
White, Yellow, Red, Graphite
Dimensions and Weight
Overall Length
5.88" (14.9 cm)
Descriptions
Description
SKRIBES REPLACEMENT LEADS, MULTI-COLOR, 10PC
Product Type
Replacement Lead, Assorted, 10 PK
extra long description
KLEIN 86503 Replacement Lead, Assor
Long Description
Klein's Skribes™ Multi-Color Replacement Lead comes in a convenient 10-Piece set, with white, yellow, red, and graphite leads, all stored in a carrying case. The 2.8 mm leads offer enhanced durability, reducing breakage for longer-lasting performance. Compatible with the Mechanical Marking Tool (Cat. No. 86501), these leads are perfect for creating vibrant, visible markings on tough jobsite materials.
Special Features
2.8 mm Thick Lead
Additional Information
Overall Height
0.25" (0.4 cm)
Overall Width
1.74" (3.2 cm)
Tip Size
2.8 mm
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
86503
GTIN
00092644865039
UPC
092644865039
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Replacement Part
Packaging
Weight
1.41 oz (40 g)
Weight per each
0.09
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Writing Instrument
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater DFW RDC Area

Location Stock Available
Wichita Falls
9 View Store

Distribution Centers

Location Stock Available
Lenexa
1 View Store

M-Z

Location Stock Available
Midland
1 View Store
Pecos
1 View Store

* All prices subject to change.

Begin Live Chat