70591 - Folding Hex Key Set, 9-Key, Sae Sizes

Klein Tools

  • $11.14 (Each)
  • $11.14 (Each)

  • $66.84 (Per 6)

In-Stock: 2 available locally (Avondale, AZ) ( change location)
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
70591
Manufacturer
Klein Tools
Manufacturer's Part Number
70591
Description
Folding Hex Key Set, 9-Key, Sae Sizes
Folding Hex Key Set, Silver, 5/64 In, 3/32 In, 7/64 In, 1/8 In, 9/64 In, 5/32 In, 3/16 In, 7/32 In, 1/4 In Tip Size, 2-11/16 to 3-13/16 In Overall Length, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332678 / 00092644332678
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Standard Packaging
$66.84 (Per 6)
Stock Availability
Avondale
2 (Check another store)
Phoenix
3
All Stores
232
Resources
Images
 
 
70591 - Small Image
 
70591 - Large Image
 
70591 - Large Image
 
70591 - Large Image
 
70591 - Large Image
 
70591 - Large Image
 
70591 - Large Image
 
70591 - Large Image
 
70591 - Video
360 Images
 
 
70591 - 360 Image
Other Links
 
 
70591 - Other
 
70591 - Other
 
70591 - Other
Attachments
 
 
70591 - Specification Sheet
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
Alloy Steel;Steel
Material, Color, and Finish
Color
Silver
Finish
SATIN
Dimensions and Weight
Overall Length
2-11/16 to 3-13/16 in;68.3 to 96.8 mm
Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Descriptions
Description
FOLDING HEX KEY SET, 9-KEY, SAE SIZES
Extra Long Description
KLE 70591 Nine-Key Inch Folding Hex
Features
No need to worry about lost hex keys with Klein Tools Folding Hex Key Set. This handy tool features 9 different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.
Long Description
Folding Hex Key Set, Silver, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in Tip Size, 2-11/16 to 3-13/16 in Overall Length, 0.50 lb
Product Type
Nine-Key Inch Folding Hex Key Set
Short Description
9 Key Folding Hex Key Set, Silver
Additional Information
Drive Size
5/64 in (2 mm);3/32 in (2 mm);7/64 in (3 mm);1/8 in (3 mm);9/64 in (4 mm);5/32 in (4 mm);3/16 in(5 mm);7/32 in (6 mm) and 1/4 in (6 mm)
Handle Length
4.375" (11.1 cm)
Included
5/64" (2 mm), 3/32" (2 mm), 7/64" (3 mm), 1/8" (3 mm), 9/64" (4 mm), 5/32" (4 mm), 3/16" (5 mm), 7/32" (6 mm) and 1/4" (6 mm)
Made In USA
yes
Media
Yes
Number Of Pieces
9
Teeth Per Inch
10
Tip Size
5/64 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in;3/16 in;7/32 in;1/4 in
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
70591
GTIN
00092644332678
UPC
092644332678
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding Set
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 232

Location search:
These alternate items can be purchased instead of 70591.
Jump To:

Similar Items

Similar items are close alternatives to 70591, though they may not be 100% alike.

Cross Referenced

These items are similar to 70591 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0254-11 Greenlee 00783310563235
56323 Greenlee n/a
35-146 Ideal Industries 783250351466
70574 Klein Tools 00092644332890
70575 Klein Tools 00092644332906
70591 Klein Tools 00092644332678
54312 Morris 00601986543125
902-226 Eclipse n/a

* All prices subject to change.

Begin Live Chat