6056B - Wire Bending Cabinet Tip Screwdriver 6"

Klein Tools

  • $13.88 (Each)
  • $13.88 (Each)

  • $55.52 (Per 4)

In-Stock: 15 available locally (Austin RDC, TX) (change location)
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
6056B
Manufacturer
Klein Tools
Manufacturer's Part Number
605-6B
Description
Wire Bending Cabinet Tip Screwdriver 6"
The 1/4 In Cabinet Tip Wire Bending Screwdriver Features A Heat-Treated Shank For Durability and A Flat Head With A 1/4-Inch Tip. The Chrome Plating Offers Excellent Resistance to Corrosion and Provides A Smooth Feel. The Metal Stud Provides A Convenient Way to Loop, Bend and Connect Solid Wire With The Installation Of Outlets and Switches.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850479 / 00092644850479
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.88 (Each)
Standard Packaging
$55.52 (Per 4)
Stock Availability
Austin RDC
15 (Check another store)
All Stores
31
Resources
Images
 
 
6056B - Small Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Video
360 Images
 
 
6056B - 360 Image
Attachments
 
 
6056B - Specification Sheet
Other Links
 
 
6056B - Other
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
Steel
Dimensions and Weight
Overall Length
10.344" (26.3 cm)
Descriptions
Product Type
Wire Bending Cab Tip Screwdriver 6"
Description
WIRE BENDING CABINET TIP SCREWDRIVER 6"
extra long description
KLEIN 605-6B Wire Bending Cab Tip S
Features
The 1/4 in Cabinet Tip Wire Bending Screwdriver features a heat-treated shank for durability and a flat head with a 1/4-Inch tip. The chrome plating offers excellent resistance to corrosion and provides a smooth feel. The metal stud provides a convenient way to loop, bend and connect solid wire with the installation of outlets and switches.
Long Description
The 1/4 in Cabinet Tip Wire Bending Screwdriver features a heat-treated shank for durability and a flat head with a 1/4-Inch tip. The chrome plating offers excellent resistance to corrosion and provides a smooth feel. The metal stud provides a convenient way to loop, bend and connect solid wire with the installation of outlets and switches.
Additional Information
media
Yes
Tip Size
1/4" (6.4 mm)
Shank Length
6" (15.2 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Manufacturers Part Number
605-6B
Brand
Klein Tools
GTIN
00092644850479
UPC
092644850479
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Distribution Centers

Location Stock Available
Nacogdoches
3 View Store

A-L

Location Stock Available
Andrews
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 6056B.
Jump To:

Similar Items

Similar items are close alternatives to 6056B, though they may not be 100% alike.

Wire Bending Cabinet-Tip Screwdriver With Round Shank. Metal Stud Offers A Conve...
  • Our Part #: 6054B
  • Austin RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 605-4B
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6054B - Klein Tools

Austin RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat