6056 - 1/4" Cabinet Tip Screwdriver, Heavy Duty, 6"

Klein Tools

  • $13.20 (Each)
  • $13.20 (Each)

  • $79.20 (Per 6)

In-Stock: 3 available locally (Spring, TX) ( change location)
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
6056
Manufacturer
Klein Tools
Manufacturer's Part Number
605-6
Description
1/4" Cabinet Tip Screwdriver, Heavy Duty, 6"
Cabinet Tip Screwdriver Heavy Duty, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 In Tip Size, Cabinet Tip Style, 10-11/32 In Overall Length, Round Shank, 6 In Shank Length, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850462 / 00092644850462
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.20 (Each)
Standard Packaging
$79.20 (Per 6)
Stock Availability
Spring
3 (Check another store)
Houston RDC
13
All Stores
561
Resources
Images
 
 
6056 - Small Image
 
6056 - Large Image
 
6056 - Large Image
 
6056 - Large Image
 
6056 - Large Image
 
6056 - Large Image
 
6056 - Video
Other Links
 
 
6056 - Other
Attachments
 
 
6056 - Specification Sheet
360 Images
 
 
6056 - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
10-11/32 in;262.7 mm
Descriptions
Description
1/4" CABINET TIP SCREWDRIVER, HEAVY DUTY, 6"
Extra Long Description
KLE 605-6 1/4" Cab Tip Screwdriver
Features
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its heavy-duty 6-Inch shaft is heat-treated for greater tool strength.
Long Description
Cabinet Tip Screwdriver Heavy Duty, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 in Tip Size, Cabinet Tip Style, 10-11/32 in Overall Length, Round Shank, 6 in Shank Length, 0.30 lb
Product Type
Cabinet Tip Screwdriver Heavy Duty
Short Description
Cabinet Tip Screwdriver Heavy Duty, Steel, Black (Handle)
Additional Information
Made In USA
yes
Media
Yes
Shank Length
6 in;152.4 mm
Shank Type
Round
Tip Size
1/4 in;6.4 mm
Tip Style
Cabinet
Tip Type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
605-6
GTIN
00092644850462
UPC
092644850462
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 561

Location search:
These alternate items can be purchased instead of 6056.
Jump To:

Similar Items

Similar items are close alternatives to 6056, though they may not be 100% alike.

Cross Referenced

These items are similar to 6056 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
800-152 Eclipse n/a
605-6 Klein Tools 00092644850462

* All prices subject to change.

Begin Live Chat