6026 - 5/16" Keystone Screwdriver, 6" Round Shank

Klein Tools

  • $14.78 (Each)
  • $14.78 (Each)

  • $88.68 (Per 6)

In-Stock: 2 available locally (Texarkana, TX) (change location)
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
6026
Manufacturer
Klein Tools
Manufacturer's Part Number
602-6
Description
5/16" Keystone Screwdriver, 6" Round Shank
Keystone Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, Round Shank, 6 In Shank Length, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850240 / 00092644850240
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.78 (Each)
Standard Packaging
$88.68 (Per 6)
Stock Availability
Texarkana
2 (Check another store)
All Stores
222
Resources
Images
 
 
6026 - Small Image
 
6026 - Large Image
 
6026 - Large Image
 
6026 - Video
360 Images
 
 
6026 - 360 Image
Attachments
 
 
6026 - Specification Sheet
Other Links
 
 
6026 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
10-15/16 in;277.8 mm
Descriptions
Features
With a 6-Inch shaft, the Klein Tools 5/16-Inch Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.
Product Type
Keystone Tip Screwdriver
Long Description
Keystone Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 5/16 in Tip Size, Keystone Tip Style, 10-15/16 in Overall Length, Round Shank, 6 in Shank Length, 0.35 lb
Short Description
Keystone Tip Screwdriver, Steel, Black (Handle)
extra long description
KLEIN 602-6 5/16" Keystone Tip Scre
Description
5/16" KEYSTONE SCREWDRIVER, 6" ROUND SHANK
Additional Information
Tip Size
5/16 in;7.9 mm
Tip Style
Keystone
Shank Type
Round
Shank Length
6 in;152.4 mm
Made in USA
yes
media
Yes
tip type
Keystone
Manufacturer Information
Manufacturers Part Number
602-6
Brand
Klein Tools
GTIN
00092644850240
UPC
092644850240
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.35 lb;0.16 kg
Weight per each
0.35
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 222

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
2 View Store
These alternate items can be purchased instead of 6026.
Jump To:

Cross Referenced

These items are similar to 6026 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-13C Greenlee 00783310546467
0153-16C Greenlee 00783310563051
35-158 Ideal Industries 783250351589
35-168 Ideal Industries 783250351688
602-6 Klein Tools 00092644850240
602-8 Klein Tools 00092644850264
BD408 Klein Tools 00092644320668
BD410 Klein Tools 00092644320675
BD412 Klein Tools 00092644320705
54110 Morris 00601986541107
R1410 Xcelite 00037103485564
800-026 Eclipse n/a

* All prices subject to change.

Begin Live Chat