53726SEN - BX Cutter Replacement Blade

Klein Tools

  • $10.90 (Each)
  • $10.90 (Each)

  • $109.00 (Per 10)

In-Stock: 1 available locally (League City, TX) (change location)
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
53726SEN
Manufacturer
Klein Tools
Manufacturer's Part Number
53726SEN
Description
BX Cutter Replacement Blade
BX Cutter Replacement Blade, Steel, 1.6 Oz
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
22101703 - Blades or tooth or other cutting edges
UPC/GTIN
092644537448 / 00092644537448
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.90 (Each)
Standard Packaging
$109.00 (Per 10)
Stock Availability
League City
1 (Check another store)
Deer Park
13
All Stores
223
Resources
Images
 
 
53726SEN - Small Image
 
53726SEN - Large Image
 
53726SEN - Large Image
 
53726SEN - Large Image
 
53726SEN - Video
Attachments
 
 
53726SEN - Specification Sheet
Other Links
 
 
53726SEN - Other
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
Steel
Dimensions and Weight
Overall Length
4 (10.2 cm)Size_Name3/4-InchWeight15.7 oz (445 g) AD6.027720201103C0926445374620009264453746253728SEN27112804Brand NameKlein ToolsConduit Sizes0.5 (1.3 cm)
Descriptions
Description
BX CUTTER REPLACEMENT BLADE
Product Type
BX Cutter Replacement Blade
Long Description
BX Cutter Replacement Blade, Steel, 1.6 oz
Features
Use this Replacement Blade with Klein Tools' BX and Armored Cable Cutter. This durable blade is designed to cleanly cut BX and 3/8-Inch armored cable. Though the blade is sharp, it will not nick the cable.
Short Description
BX Cutter Replacement Blade, Steel, Punches Holes Cleanly and Accurately;Cut BX and 3/8 in Armored Cable Application
Special Features
Sharp Blade that won't Nick Cable;Eliminates Burrs
extra long description
KLEIN 53726SEN BX Cutter Replacemen
Additional Information
for use with
Klein Tools Cable Cutter 53725
media
Yes
Manufacturer Information
Manufacturers Part Number
53726SEN
Brand
Klein Tools
GTIN
00092644537448
UPC
092644537448
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Blade
Packaging
Weight
1.6 oz;45 g
Weight per each
0.075
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Punches Holes Cleanly and Accurately;Cut BX and 3/8'' Armored Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 223

Location search:

* All prices subject to change.

Begin Live Chat