32584INSR - 8-In-1 Insulated Precision Screwdriver Set W/ Case

Klein Tools

  • $33.07 (Each)
  • $33.07 (Each)

  • $198.42 (Per 6)

In-Stock: 1 available locally (Conway, AR) (change location)
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
32584INSR
Manufacturer
Klein Tools
Manufacturer's Part Number
32584INSR
Description
8-In-1 Insulated Precision Screwdriver Set W/ Case
Klein Tools Insulated Screwdrivers Are Designed For Precision Work, and Feature Interchangeable Blade Locks For Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Rotating Caps and Klein'S Exclusive Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Insulated Barrel With 1000V Insulation That Includes Two Double-Ended Bits That Exceed Ansi and Astm Standards.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644326165 / 00092644326165
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Standard Packaging
$198.42 (Per 6)
Stock Availability
Conway
1 (Check another store)
Little Rock
11
All Stores
384
Resources
Images
 
 
32584INSR - Small Image
 
32584INSR - Large Image
 
32584INSR - Large Image
 
32584INSR - Large Image
 
32584INSR - Large Image
 
32584INSR - Large Image
 
32584INSR - Large Image
 
32584INSR - Large Image
 
32584INSR - Large Image
 
32584INSR - Video
360 Images
 
 
32584INSR - 360 Image
Attachments
 
 
32584INSR - Specification Sheet
Other Links
 
 
32584INSR - Other
 
32584INSR - Other
 
32584INSR - Other
 
32584INSR - Other
 
32584INSR - Other
 
32584INSR - Other
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
S2 Steel
Material, Color, and Finish
Handle Color
Black/Orange
Handle Material
Rubber, High-Dielectric Plastic
Dimensions and Weight
Overall Length
6.75" (17.1 cm)
Descriptions
Long Description
Klein Tools insulated screwdrivers are designed for precision work, and feature interchangeable blade locks for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip™ handles offer outstanding comfort and control. Insulated barrel with 1000V insulation that includes two double-ended bits that exceed ANSI and ASTM standards.
Special Features
Rotating Cap for Optimum and Precise Control
Product Type
8-In-1 Insulated Screwdriver
Features
Klein Tools insulated screwdrivers are designed for precision work, and feature interchangeable blade locks for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip™ handles offer outstanding comfort and control. Insulated barrel with 1000V insulation that includes two double-ended bits that exceed ANSI and ASTM standards.
extra long description
KLEIN 32584INSR 8-in-1 Insulated Sc
Description
8-IN-1 INSULATED PRECISION SCREWDRIVER SET W/ CASE
Additional Information
Overall Width
0.712" (1.8 cm)
Shank Length
2.5" (6.36 cm)
Handle Length
4.25" (10.8 cm)
Number of Pieces
6
Overall Height
6.75" (17.1 cm)
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32584INSR
GTIN
00092644326165
UPC
092644326165
Taxonomies, Classifications, and Categories
Type
Flip Blade Screwdriver
Category Description
Fuses & Fuse Accessories
Packaging
Weight
7 oz (197 g)
Weight per each
0.41
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Meets or Exceeds ASTM F1505
Application
Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 384

Location search:

* All prices subject to change.

Begin Live Chat