31873 - Master Electrician Hole Cutter Kit, 8PC

Klein Tools

  • $360.73 (Each)
  • $360.73 (Each)

In-Stock: 3 available locally (DFW RDC, TX) ( change location)
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
31873
Manufacturer
Klein Tools
Manufacturer's Part Number
31873
Description
Master Electrician Hole Cutter Kit, 8PC
This Hole Cutter Kit Cuts Quick, Precise Holes In A Variety Of Materials. Includes Six Commonly Used Size Plus Two Extra Pilot Bits. Integrated Flange Prevents The Operator From Drilling Beyond The Sheet Metal. Split Point Pilot Drill Bit Prevents Bit Walking.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318733 / 00092644318733
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$360.73 (Each)
Stock Availability
DFW RDC
3 (Check another store)
All Stores
46
Resources
Images
 
 
31873 - Small Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Large Image
 
31873 - Video
Other Links
 
 
31873 - Other
 
31873 - Other
 
31873 - Other
 
31873 - Other
Attachments
 
 
31873 - Specification Sheet
360 Images
 
 
31873 - 360 Image
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
MASTER ELECTRICIAN HOLE CUTTER KIT, 8PC
Extra Long Description
KLE 31873 Master Electricians Hole
Features
This hole cutter kit cuts quick, precise holes in a variety of materials. Includes six commonly used size plus two extra pilot bits. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
Long Description
This hole cutter kit cuts quick, precise holes in a variety of materials. Includes six commonly used size plus two extra pilot bits. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
Product Type
Master Electricians Hole Cutter Kit
Additional Information
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31873
GTIN
00092644318733
UPC
092644318733
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
4.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat