31737 - Folding Jab Saw

Klein Tools

  • $32.78 (Each)
  • $32.78 (Each)

  • $196.68 (Per 6)

In-Stock: 1 available locally (Lafayette, LA) (change location)
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
31737
Manufacturer
Klein Tools
Manufacturer's Part Number
31737
Description
Folding Jab Saw
Jab Saws Can Rip or Tear Your Tool Bag. With Klein Tools Folding Jab Saw, There'S No Need For Taped-Up, Homemade Sheaths or Big Holes In Your Tool Pouch. The Fast Cutting Carbon Steel Blade Is As Sturdy As A Fixed Blade Saw, But Folds Smartly Into The Comfort-Grip Handle. The Lockback Mechanism Secures The Blade At A Full 180-Degrees and Also At A 125-Degrees For Those Hard to Reach Spots.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111559 - Hacksaw
UPC/GTIN
092644317378 / 00092644317378
Weight per unit
0.543 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.78 (Each)
Standard Packaging
$196.68 (Per 6)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
6
All Stores
227
Resources
Images
 
 
31737 - Large Image
 
31737 - Small Image
 
31737 - Large Image
 
31737 - Large Image
 
31737 - Large Image
 
31737 - Large Image
 
31737 - Large Image
 
31737 - Video
360 Images
 
 
31737 - 360 Image
Attachments
 
 
31737 - Specification Sheet
Other Links
 
 
31737 - Other
 
31737 - Other
 
31737 - Other
 
31737 - Other
 
31737 - Other
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
Plastic Handle with Rubber Grips
Material, Color, and Finish
Frame Material
Blade Material
Hardened Carbon Steel
Dimensions and Weight
Overall Length
11.9" (30.3 cm)
Descriptions
Product Type
Folding Jab Saw
Description
FOLDING JAB SAW
extra long description
KLEIN 31737 Folding Jab Saw
Features
Jab saws can rip or tear your tool bag. With Klein Tools Folding Jab Saw, there’s no need for taped-up, homemade sheaths or big holes in your tool pouch. The fast cutting carbon steel blade is as sturdy as a fixed blade saw, but folds smartly into the comfort-grip handle. The lockback mechanism secures the blade at a full 180-degrees and also at a 125-degrees for those hard to reach spots.
Long Description
Jab saws can rip or tear your tool bag. With Klein Tools Folding Jab Saw, there's no need for taped-up, homemade sheaths or big holes in your tool pouch. The fast cutting carbon steel blade is as sturdy as a fixed blade saw, but folds smartly into the comfort-grip handle. The lockback mechanism secures the blade at a full 180-degrees and also at a 125-degrees for those hard to reach spots.
Special Features
Folding
Additional Information
Frame Size
Handle Type
Throat Depth
Overall Width
1.45" (3.7 cm)
Overall Height
1.75" (4.5 cm)
Blade Length
5.2" (13.2 cm)
Teeth per Inch
8
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31737
GTIN
00092644317378
UPC
092644317378
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Folding Jab Saw
Packaging
Weight
8.6 oz (245 g)
Weight per each
0.543
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Penetration Cuts and Hole Making
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 227

Location search:
These alternate items can be purchased instead of 31737.
Jump To:

Similar Items

Similar items are close alternatives to 31737, though they may not be 100% alike.

Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
  • Our Part #: 725
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 725
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($111.90) ·
725 - Klein Tools

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$18.65

Each

QTY:
Each
Add
Ideal, Jab Saw, Electrician'S, Teeth Type: Reciprocating, Hacksaw, Handle Type: ...
  • Our Part #: 35275
  • Lafayette Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35-275
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.55) ·
35275 - Ideal

Lafayette Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$23.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 31737 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
301 Greenlee 00783310003014
301A Greenlee 00783310236412
311 Greenlee 00783310131106
35-275 Ideal Industries 783250538256
2014100 Irwin Tools 00024721064813
2014102 Irwin Tools 00024721064837
31737 Klein Tools 00092644317378
725 Klein Tools 00092644310003
54626 Morris 00601986546263
K147 Starrett n/a

* All prices subject to change.

Begin Live Chat