VR342 - 3W4P 30A Receptacle

Killark

  • $323.52 (Each)
  • $323.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
VR342
Manufacturer
Killark
Manufacturer's Part Number
VR342
Description
3W4P 30A Receptacle
30A 3 Pole 4 Wire Receptacle Assembly
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936834160 / 0783936834160 / 00783936834160
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.52 (Each)
Resources
Images
 
 
VR342 - Small Image
 
VR342 - Large Image
Attachments
 
 
VR342 - Specification Sheet
Brochures
 
 
VR342 - Brochure
Other Links
 
 
VR342 - Other
 
VR342 - Other
Features
Voltage Rating
250;600
Number of Wires
3
amperage rating
30
Poles
4
Wire Size
extra flex: #10-#8;Regular stranding: #10-#6
Dimensions and Weight
Size
3.25 in x 3.41 in x 3.89 in
Descriptions
Description
3W4P 30A RECEPTACLE
Product Type
30A 3W4P Recp Assy
extra long description
KLRK VR342 30A 3W4P RECP ASSY
Long Description
30A 3 Pole 4 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Manufacturers Part Number
VR342
Brand
KILLARK
series
VersaMate
GTIN
00783936834160
UPC
783936834160
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
You must have an account to view stock levels
These alternate items can be purchased instead of VR342.
Jump To:

Similar Items

Similar items are close alternatives to VR342, though they may not be 100% alike.

Pin and Sleeve Receptacle, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Pol...
  • Our Part #: ADR3034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR3034
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,816.32)
ADR3034 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$302.72

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Four-Pole, ...
  • Our Part #: CDR3034
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CDR3034
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($268.42)
CDR3034 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$268.42

Each

QTY:
Each
Add
30 Amp Pin & Sleeve Recpt 3-W 4-P 250VDC/600vac
  • Our Part #: SPJR342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
SPJR342 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to VR342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR3034 Appleton Electric 00781381186360
AR342 Eaton Crouse-Hinds 00782274059907
AR348 Eaton Crouse-Hinds 00782274060507
HBL430RS2W Hubbell Wiring Device-Kellems 00783585010229
VR342 Killark 00783936834160
HSF8404 Thomas & Betts 00708917209041
JRF334H Thomas & Betts 00708917146926
JRS334H Thomas & Betts 00708917128151

* All prices subject to change.