CDR3034 - 30A 3W 4P NEMA4X Pwrmate RCPT

Eaton

  • $268.42 (Each)
  • $268.42 (Each)

Availability: In Stock Locally
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
CDR3034
Manufacturer
Eaton
Manufacturer's Part Number
CDR3034
Description
30A 3W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276901 / 00662276276901
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.42 (Each)
Resources
Images
 
 
CDR3034 - Small Image
 
CDR3034 - Large Image
Attachments
 
 
CDR3034 - Specification Sheet
Brochures
 
 
CDR3034 - Brochure
Tech Bulletins
 
 
CDR3034 - Tech Bulletin
Other Links
 
 
CDR3034 - Other
 
CDR3034 - Other
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
RCPT PWRMT 30A 3W4P
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
extra long description
CRS-H CDR3034 RCPT PWRMT 30A 3W4P
Description
30A 3W 4P NEMA4X PWRMATE RCPT
Long Description
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Three-wire, four-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Additional Information
dimensions
2.8800 IN X 3.3800 IN X 3.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CDR3034
GTIN
00662276276901
UPC
662276276901
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CDR3034.
Jump To:

Similar Items

Similar items are close alternatives to CDR3034, though they may not be 100% alike.

Pin and Sleeve Receptacle, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Pol...
  • Our Part #: ADR3034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR3034
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,816.32) ·
ADR3034 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$302.72

Each

QTY:
Each
Add
30A 3 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR342
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($323.52) ·
VR342 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$323.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat