21007581 - *Discontinued* 120V Ac W/9V Backup Front Load

Kidde

  • $20.97 (Each)
  • $20.97 (Each)

  • $125.82 (Per 6)

In-Stock: 2 available locally (Corsicana, TX) ( change location)
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
21007581
Manufacturer
Kidde
Manufacturer's Part Number
I4618
Description
*Discontinued* 120V Ac W/9V Backup Front Load
Smoke Alarm, Home Application, White, 5.6 In Diameter, +100°F;+37.8°C Maximum Operating Temperature, +4.4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.8 In Overall Height, 6 Ca Package Quantity, 85 DB @10 FT Sound Level, Ul Listed, 0.5 LB Weight
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871075812 / 00047871075812
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.97 (Each)
Standard Packaging
$125.82 (Per 6)
Stock Availability
Corsicana
2 (Check another store)
DFW RDC
0
All Stores
18
Resources
Images
 
 
21007581 - Small Image
 
21007581 - Small Image
 
21007581 - Large Image
 
21007581 - Large Image
 
21007581 - Video
Specifications Sheets
 
 
21007581 - Specification Sheet
Attachments
 
 
21007581 - Specification Sheet
Other Links
 
 
21007581 - Other
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
White
Dimensions and Weight
Diameter
5.6 in
Descriptions
Product Type
Smoke Alarm
Long Description
Smoke Alarm, Home Application, White, 5.6 in Diameter, +100°F;+37.8°C Maximum Operating Temperature, +4.4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.8 in Overall Height, 6 CA Package Quantity, 85 dB @10 ft Sound Level, UL Listed, 0.5 lb Weight
Features
The Kidde i4618 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. The front-loading battery door allows user to change the battery without removing the alarm
Short Description
Smoke Alarm, 85 dB @10 ft, 5.6 in (D) x 1.8 in
Description
120V AC W/9V BACKUP FRONT LOAD
extra long description
KID i4618 120V AC/DC Slide load w/9
Special Features
The Kidde i4618 is an AC/DC powered, ionization smoke alarm; The front-loading battery door allows user to change the battery without removing the alarm from the mounting bracket making battery replacement easy and convenient; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wiring harness with easy off cap does not require stripper tool, tinned st
Additional Information
Minimum Operating Temperature
+40°F;+4.4°C
Sound Level
85 dB @10 ft
Overall Height
1.8 in
Maximum Operating Temperature
+100°F;+37.8°C
Mounting Type
Universal Bracket
Standards Met
Ul Listed
package quantity
6 CA
media
Yes
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
display
LED
dimensions
5.6 IN Diameter X 1.8 IN Depth
Operating Frequency
60 W
Operating Current
80 W
included
9 V Battery
Manufacturer Information
Brand
Kidde
Manufacturers Part Number
I4618
sub brand
Firex
GTIN
00047871075812
UPC
047871075812
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Wire-In Smoke Alarm With Battery Backup
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Home
Mounting
Single Gang Electrical Box, Up To 4 IN Octagon Box
Operating Temperature
40 - 100 DEG F
standard
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
environmental conditions
Up To 85 PCT Relative Humidity (RH)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Distribution Centers

Location Stock Available
Lenexa
3 View Store

A-L

Location Stock Available
Gonzales
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 21007581.
Jump To:

Similar Items

Similar items are close alternatives to 21007581, though they may not be 100% alike.

Smoke 120V Ac W/AA Backup - Ul 217 8TH
  • MFR Part #: SMACFEX
  • Manufacturer: Kidde Safety
  • Find: Similar Items
  • Pkg Sizes: 6 ($170.82) ·
21033081 - Kidde Safety

Check local availability

Total Availability: In Stock

Book Price

$28.47

Each

QTY:
Each
Add
Kidde 21006378 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Lou...
  • MFR Part #: 21006378
  • Manufacturer: Kidde Safety
  • Find: Similar Items
  • Pkg Sizes: 6 ($84.30) ·
21006378 - Kidde Safety

Check local availability

Total Availability: In Stock

Book Price

$14.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat