WP1220C - 2G Vert/Hor WP CVR

Intermatic

  • $12.44 (Each)
  • $12.44 (Each)

  • $74.64 (Per 6)

In-Stock: 26 available locally (Pecos, TX) (change location)
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
WP1220C
Manufacturer
Intermatic
Manufacturer's Part Number
WP1220C
Description
2G Vert/Hor WP CVR
Weatherproof Outlet Cover, 2 Gang, 5-1/2 In (L) X 5 In (W) X 2-1/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275072695 / 00078275072695
Weight per unit
0.634 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.44 (Each)
Standard Packaging
$74.64 (Per 6)
Stock Availability
Pecos
26 (Check another store)
Odessa
59
All Stores
182
Resources
Images
 
 
WP1220C - Large Image
 
WP1220C - Large Image
 
WP1220C - Large Image
Specifications Sheets
 
 
WP1220C - Specification Sheet
Attachments
 
 
WP1220C - Specification Sheet
Other Links
 
 
WP1220C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
UV Stabilized Plastic
insulation
True
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
2-1/4
Descriptions
Description
2G VERT/HOR WP CVR
Product Type
Weatherproof Outlet Cover
Long Description
Weatherproof Outlet Cover, 2 Gang, 5-1/2 in (L) x 5 in (W) x 2-1/4 in (H), Horizontal Mount/Vertical Mount, Rectangular, UV Stabilized Plastic, Clear
Features
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Short Description
Weatherproof Outlet Cover, 2 Gangs, UV Stabilized Plastic, Clear
Special Features
Easy to install
extra long description
INT-MAT WP1220C Plastic In-Use Weat
Construction
Heavy-Duty Polycarbonate
Additional Information
dimensions
5-1/2 in (L) x 5 in (W) x 2-1/4 in (H);139.7 mm (L) x 127 mm (W) x 57 mm (H)
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Damp and Wet Locations
package quantity
1 CT;6 Pk
Standards Met
2014 NEC Article 314.15;UL Listed;CSA Certified
Cable Size
(2) 14 Gauge, (1) 12 Gauge
Warranty
1
number of outlet
2
Knockouts
true
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
WP1220C
GTIN
00078275072695
UPC
078275072695
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.634
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
standard
2008 NEC Article 406.8, UL Certified for Type 3R, UL/CSA Cold Impact Testing
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP1220C.
Jump To:

Similar Items

Similar items are close alternatives to WP1220C, though they may not be 100% alike.

Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbo...
  • Our Part #: MM2410C
  • Pecos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM2410C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.72) ·
MM2410C - Hubbell--Raco

Pecos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.62

Each

QTY:
Each
Add
Weatherproof Outlet Cover, 2 Gang, 5-1/2 In (L) X 5 In (W) X 2-1/4 In (H), Horiz...
  • Our Part #: WP1020C
  • Pecos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WP1020C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($78.72) ·
WP1020C - Intermatic Inc.

Pecos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WP1220C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WCIU2 Appleton Electric 00687855030606
DBP2C Arlington 00018997178572
WP1020C Intermatic 00078275003224
WP1030C Intermatic 00078275003231
WP1220C Intermatic 00078275072695
WP1230C Intermatic 00078275072701
30940 Mulberry 00095327309400
2CPW-GD Orbit Industries 00835243007857
WIU-2 Orbit Industries 00835243008762
WIUC20-CL Legrand Pass & Seymour 00785007037050
WIUC20-GL Legrand Pass & Seymour 00785007037043
WIUC20-WL Legrand Pass & Seymour 00785007037036
MM2410C Raco 00092326104067
2CKNM Thomas & Betts 00042269003453
2CKNM-NG Thomas & Betts 00042269005297
E9U2CRN2 Thomas & Betts 00034481197669
E9U2GRN2 Thomas & Betts 00034481197645
WTD281-C Thomas & Betts n/a
WTD281-C-L Thomas & Betts n/a
WTDG100-C Thomas & Betts n/a
WTDG100-C-D Thomas & Betts n/a
WTDG100-C-D-L Thomas & Betts n/a
WTG200-C-L Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat