T103 - 40A 120V DPST Metal Indoor Time Clock

Intermatic

  • $84.41 (Each)
  • $84.41 (Each)

  • $1,012.92 (Per 12)

In-Stock: 7 available locally (Lenexa, KS) ( change location)
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
T103
Manufacturer
Intermatic
Manufacturer's Part Number
T103
Description
40A 120V DPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 2 No Contact Form, 24 H Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.751 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275000049 / 00078275000049
Weight per unit
2.771 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.41 (Each)
Standard Packaging
$1,012.92 (Per 12)
Stock Availability
Lenexa
7 (Check another store)
All Stores
99
Resources
Images
 
 
T103 - Large Image
 
T103 - Large Image
 
T103 - Large Image
360 Images
 
 
T103 - 360 Image
Attachments
 
 
T103 - Specification Sheet
Other Links
 
 
T103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
125
Poles
2
Wattage
3
amperage rating
40
connection
Teeter Type
Dimensions and Weight
Size
5 x 3 x 7-3/4 in;12.70 x 7.62 x 19.69 cm
Descriptions
Description
40A 120V DPST METAL INDOOR TIME CLOCK
Product Type
Metal Indoor Time Clock
Long Description
Metal Indoor Time Clock, 24 h Time Setting Mode, 2 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 x 3 x 7-3/4 in Size, 2.751 lb
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A.
Short Description
40A 120V Time Clock
Special Features
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty
extra long description
INT-MAT T103 24-Hour Mechanical Tim
Additional Information
Time Setting Mode
24 h
Contact Form
2 NO
Maximum Time Setting
24 h
Connection Type
Teeter
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+130 °F;+54 °C
Standards Met
CCSAUS Certified;HVACR
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
2 NO
Timing Range
24
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
action
DPST
Manufacturer Information
Manufacturers Part Number
T103
Brand
Intermatic Inc.
GTIN
00078275000049
UPC
078275000049
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight
2.751 lb
Weight per each
2.771
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Indoor;HVACR
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified, HVACR
Enclosure
NEMA 1 Steel
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T103.
Jump To:

Similar Items

Similar items are close alternatives to T103, though they may not be 100% alike.

24 Hour Time Switch 120-277V SPST Indoor
  • MFR Part #: 1109A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.00) ·
1109A - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$130.00

Each

QTY:
Each
Add
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (...
  • MFR Part #: 1103B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1103B - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Time Clock, 125 V, 40 A, -40 °F Operating Temperature, +130 °F Operating Tempera...
  • MFR Part #: T103R
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($708.78) ·
T103R - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$118.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T103 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T103 Intermatic 00078275000049
T103P Intermatic 00078275000223
T103R Intermatic 00078275020061
CD-103-IC Precision Multiple Controls 00720563251267
CD103 Precision Multiple Controls 00720563251403
CD103-PC Precision Multiple Controls 00720563251823
1103 Tork 00786261100139

* All prices subject to change.

Begin Live Chat