ST01 - 7DAY PRGBL WL SW Timer White

Intermatic

  • $83.60 (Each)
  • $83.60 (Each)

  • $501.60 (Per 6)

In-Stock: 6 available locally (West Wichita, KS) ( change location)
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
ST01
Manufacturer
Intermatic
Manufacturer's Part Number
ST01
Description
7DAY PRGBL WL SW Timer White
Timer SWTCH, 24 H Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275127562 / 00078275127562
Weight per unit
0.417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.60 (Each)
Standard Packaging
$501.60 (Per 6)
Stock Availability
West Wichita
6 (Check another store)
All Stores
101
Resources
Images
 
 
ST01 - Large Image
 
ST01 - Large Image
Attachments
 
 
ST01 - Specification Sheet
Other Links
 
 
ST01 - Other
 
ST01 - Other
Brochures
 
 
ST01 - Brochure
360 Images
 
 
ST01 - 360 Image
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
Wire Lead
Current Rating
20 A
Poles
1
Voltage Rating
120 to 127 V ac;12 to 28 V dc
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm
Descriptions
Description
7DAY PRGBL WL SW TIMER WHITE
Extra Long Description
INT-MAT ST01 7-Day Heavy-Duty Progr
Features
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.
Long Description
Timer Swtch, 24 h Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.5 lb
Product Type
Timer Swtch
Short Description
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White
Special Features
Random Setting Turns Lights On/Off at Different Times so it Appears Someone is Always at Their Home or Business;Auto Daylight Saving Time Adjustment;Astronomic Feature can be Combined with Specific Timed On/Off Programmin
Additional Information
Action
SP/3 Way
Contact Form
SP/3 Way
Contact Rating
15 AMP (Resistive, Tungsten), 6 AMP (Tungsten), 8 AMP (Ballast), 4 AMP (Ballast)
Maximum Operating Temperature
+122 °F;+50 °C
Minimum Operating Temperature
+32 °F;0 °C
Motor Power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Standards Met
CCSAUS Certified;HVACR;TITLE CA 20 Listed
Time Setting Mode
24 h
Timing Range
7
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
ST01
GTIN
00078275127562
UPC
078275127562
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Heavy Duty In-Wall
Packaging
Weight
0.5 lb
Weight per each
0.417
Carton
1
Package
6
Uses, Certifications, and Standards
Application
HVACR
Mounting
WALL MOUNT
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Standard
cCSAus Certified, HVACR, Title CA 20 Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ST01.
Jump To:

Similar Items

Similar items are close alternatives to ST01, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat