K4251 - 1800W Telescoping 120V

Intermatic

  • $57.26 (Each)
  • $57.26 (Each)

  • $687.12 (Per 12)

In-Stock: 12 available locally (Lenexa, KS) ( change location)
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
K4251
Manufacturer
Intermatic
Manufacturer's Part Number
K4251
Description
1800W Telescoping 120V
Stem and Swivel Mount Thermal Photocontrol, 120 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275067752 / 00078275067752
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.26 (Each)
Standard Packaging
$687.12 (Per 12)
Stock Availability
Lenexa
12 (Check another store)
All Stores
44
Resources
Other Links
 
 
K4251 - Other
Attachments
 
 
K4251 - Specification Sheet
360 Images
 
 
K4251 - 360 Image
Images
 
 
K4251 - Large Image
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
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-3/8 DIAMETER X 4 HEIGHT IN, 3.5 DIAMETER X 10.2 HEIGHT MM
Descriptions
Description
1800W TELESCOPING 120V
Extra Long Description
INT-MAT K4251 Stem and Swivel Mount
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Long Description
Stem and Swivel Mount Thermal Photocontrol, 120 V
Product Type
Stem and Swivel Mount Thermal Photocontrol, 120 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads
Additional Information
Supply Voltage
120
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4251
GTIN
00078275067752
UPC
078275067752
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Thermal Type Photo Cell
Packaging
Weight per each
0.304
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Dusk to Dawn Lighting Control
Frequency Rating
50/60
Mounting
Stem and Swivel Fixed Mount
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Standard
C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Distribution Centers

Location Stock Available
Longview
15 View Store

A-L

Location Stock Available
Kilgore
2 View Store

M-Z

Location Stock Available
Marshall
4 View Store

* All prices subject to change.

Begin Live Chat