K4223C - 208-277V Swivel Mountt Photocontrol

Intermatic

  • $32.99 (Each)
  • $32.99 (Each)

  • $395.88 (Per 12)

In-Stock: 6 available locally (Marshall, TX) (change location)
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
K4223C
Manufacturer
Intermatic
Manufacturer's Part Number
K4223C
Description
208-277V Swivel Mountt Photocontrol
Photo Control, 208 to 277 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275056954 / 00078275056954
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.99 (Each)
Standard Packaging
$395.88 (Per 12)
Stock Availability
Marshall
6 (Check another store)
Longview
2
All Stores
69
Resources
Images
 
 
K4223C - Large Image
 
K4223C - Large Image
Specifications Sheets
 
 
K4223C - Specification Sheet
Attachments
 
 
K4223C - Specification Sheet
Other Links
 
 
K4223C - Other
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
208 to 277 V ac
Wattage
>2 W
Current Rating
15 A(Tungsten);8.3 A (Ballast)
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Polycarbonate
Color
Gray
Dimensions and Weight
Length
5-1/2 in;14.0 cm
Width
1-9/16 in;4 cm
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 5-1/2 DEPTH IN, 4 LENGTH X 4 WIDTH X 14 DEPTH CM
Descriptions
Description
208-277V SWIVEL MOUNTT PHOTOCONTROL
extra long description
INT-MAT K4223C Stem and Swivel Moun
Product Type
Photo Control
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Long Description
Photo Control, 208 to 277 V ac, >2 W, 5-1/2 in Length, 1-9/16 in Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 0.3 lb
Short Description
Photo Control, 208-277 VAC, >2 W, Polycarbonate
Special Features
Cadmium sulfide photocell;Delay action eliminates load switching OFF due to car headlights, and lightning
Additional Information
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Stem And Swivel Fixed Mount
Switch Type
Automatic Switch
Minimum Operating Temperature
-40 °F;-40 °C
Standards Met
UL Recognized;CSA Certified
package quantity
1 CT;12 PK
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
208 - 277
Manufacturer Information
Manufacturers Part Number
K4223C
Brand
Intermatic Inc.
GTIN
00078275056954
UPC
078275056954
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.3 lb
Weight per each
0.304
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant
Application
Dusk to Dawn Lighting Control
Mounting
Stem and Swivel Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K4223C.
Jump To:

Similar Items

Similar items are close alternatives to K4223C, though they may not be 100% alike.

1/2" Stem & Swivel Pencil, On 1-5FC/Off 3-15FC, 6"Leads, 208-277V, 3470-4620W Tu...
  • Our Part #: 2022
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2022
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.29) ·
2022 - Nsi Industries

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.29

Each

QTY:
Each
Add
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SP...
  • Our Part #: 2002
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2002
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($466.56) ·
2002 - Nsi Industries

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat