K4221C - 120V Photocontrol

Intermatic

  • $16.57 (Each)
  • $16.57 (Each)

  • $198.84 (Per 12)

In-Stock: 8 available locally (Yukon, OK) (change location)
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
K4221C
Manufacturer
Intermatic
Manufacturer's Part Number
K4221C
Description
120V Photocontrol
Photo Control, 120 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.301 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002029 / 00078275002029
Weight per unit
0.308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.57 (Each)
Standard Packaging
$198.84 (Per 12)
Stock Availability
Yukon
8 (Check another store)
Oklahoma City
21
All Stores
346
Resources
Images
 
 
K4221C - Large Image
 
K4221C - Large Image
Specifications Sheets
 
 
K4221C - Specification Sheet
360 Images
 
 
K4221C - 360 Image
Attachments
 
 
K4221C - Specification Sheet
Other Links
 
 
K4221C - Other
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
120 V ac
Wattage
>2 W
Current Rating
15 A(Tungsten);8.3 A (Ballast)
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Polycarbonate
Color
Gray
Dimensions and Weight
Length
5-1/2 in;14.0 cm
Width
1-9/16 in;4 cm
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 5-1/2 DEPTH IN, 4 LENGTH X 4 WIDTH X 14 DEPTH CM
Descriptions
Product Type
Photo Control
extra long description
INT-MAT K4221C Stem and Swivel Moun
Description
120V PHOTOCONTROL
Long Description
Photo Control, 120 V ac, >2 W, 5-1/2 in Length, 1-9/16 in Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 0.301 lb/EA
Short Description
Photo Control, 120 VAC, >2 W, Polycarbonate
Special Features
Cadmium sulfide photocell;Delay action eliminates load switching OFF due to car headlights, and lightning
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Additional Information
Switch Type
Automatic Switch
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Stem And Swivel Fixed Mount
package quantity
1 CT;12 PK
Standards Met
UL Recognized;CSA Certified
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
120
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4221C
GTIN
00078275002029
UPC
078275002029
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.301 lb/EA
Weight per each
0.308
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
standard
UL Recognized, CSA, Title CA 20 Listed
Mounting
Stem and Swivel Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K4221C.
Jump To:

Similar Items

Similar items are close alternatives to K4221C, though they may not be 100% alike.

Conduit Mount, 120 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Swit...
  • Our Part #: 2001
  • Yukon Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2001
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($317.16) ·
2001 - Nsi Industries

Yukon Availability: In Stock

Total Availability: In Stock

Book Price

$26.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat