EK4436SM - Metal Stem Mount Electronic Photocontrol 120-277V

Intermatic

  • $41.39 (Each)
  • $41.39 (Each)

  • $496.68 (Per 12)

In-Stock: 2 available locally (Fort Collins, CO) ( change location)
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
EK4436SM
Manufacturer
Intermatic
Manufacturer's Part Number
EK4436SM
Description
Metal Stem Mount Electronic Photocontrol 120-277V
Nightfox Ek Series Premium Metal Stem Mount Electronic Photocontrol, 120-277 V
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275148406 / 00078275148406
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.39 (Each)
Standard Packaging
$496.68 (Per 12)
Stock Availability
Fort Collins
2 (Check another store)
Denver
33
All Stores
62
Resources
Images
 
 
EK4436SM - Large Image
Attachments
 
 
EK4436SM - Specification Sheet
Other Links
 
 
EK4436SM - Other
 
EK4436SM - Other
Brochures
 
 
EK4436SM - Brochure
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
Color coded Leads
Dimensions and Weight
Size
1.75 W x 2.25 D x 3.38 H
Descriptions
Description
METAL STEM MOUNT ELECTRONIC PHOTOCONTROL 120-277V
Extra Long Description
INT-MAT EK4436SM NIGHTFOX EK Series
Features
NIGHTFOX EK Series Electronic Photocontrols are designed for permanent installation within outdoor-rated electrical enclosures, in-wall junction boxes, or lighting fixtures. This premium solution is suitable for use with high-efficiency, long-life LED luminaires. The unit mounts externally and requires a minimum enclosure aperture of 7/8" in diameter. Each control is equipped with 6" color-coded wire leads to ensure reliable and efficient installation.
Long Description
NIGHTFOX EK Series Premium Metal Stem Mount Electronic Photocontrol, 120-277 V
Product Type
Nightfox Ek Series Premium Metal Stem Mount Electronic Photo
Special Features
Long Life, Electronic Photocell
Additional Information
Operating Cycles
10,000
Supply Voltage
120-277
Timing Range
Dusk On - Dawn OFF
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
EK4436SM
GTIN
00078275148406
UPC
078275148406
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Stem Mount Photocell
Packaging
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Dusk to Dawn Control
Enclosure
Metal Outdoor
Environmental Conditions
Indoor/Outdoor/Raintight
Frequency Rating
50/60
Mounting
Stem Fixed Mount
Operating Temperature
-40°F to 158°F
Standard
ANSI C136.24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:
These alternate items can be purchased instead of EK4436SM.
Jump To:

Similar Items

Similar items are close alternatives to EK4436SM, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat