EK4036S - Button Electronic Photocontrol 120-277V

Intermatic

  • $19.45 (Each)
  • $19.45 (Each)

  • $233.40 (Per 12)

In-Stock: 2 available locally (Denver, CO) (change location)
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
EK4036S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4036S
Description
Button Electronic Photocontrol 120-277V
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 2.25 In Length, 1.24 In Width, 2.25 In Height, Sensor and Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 8 Yr Warranty, 0.1958 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275146280 / 00078275146280
Weight per unit
0.196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.45 (Each)
Standard Packaging
$233.40 (Per 12)
Stock Availability
Denver
2 (Check another store)
All Stores
118
Resources
Images
 
 
EK4036S - Large Image
 
EK4036S - Large Image
 
EK4036S - Large Image
Specifications Sheets
 
 
EK4036S - Specification Sheet
360 Images
 
 
EK4036S - 360 Image
Attachments
 
 
EK4036S - Specification Sheet
Brochures
 
 
EK4036S - Brochure
Other Links
 
 
EK4036S - Other
 
EK4036S - Other
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
105 to 305 V ac
Wattage
<0.5 W @ 277 VAC
connection
Color Coded Lead
Dimensions and Weight
Length
2.25 in
Width
1.24 in
Height
2.25 in
Size
1.3 WIDTH X 1.24 DEPTH X 2.25 HEIGHT IN, 33.02 WIDTH X 31.49 DEPTH X 57.15 HEIGHT MM
Descriptions
Description
BUTTON ELECTRONIC PHOTOCONTROL 120-277V
Product Type
Photo Control
Long Description
Photo Control, 105 to 305 V ac, <0.5 W @ 277 VAC, 2.25 in Length, 1.24 in Width, 2.25 in Height, Sensor And Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 8 yr Warranty, 0.1958 lb/EA
Features
These electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes, or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations
Short Description
Photo Control, 105 to 305 VAC, <0.5 W @ 277 VAC, Non-Drifting Silicon Sensor
Special Features
Dusk-to-dawn control of outdoor lighting;Zero-cross technology helps device withstand severe inrush current and extends relay life
extra long description
INT-MAT EK4036S NIGHTFOX Button Ele
Additional Information
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Button Fixed Mount
Standards Met
Ansi C136.24 Compliant;Ul Certified to U.S. (UL773A) & Csa Certified to Canadia
Warranty
8 yr
package quantity
1 CT;12 PK
Switch Type
Sensor And Relay Swich
Sensor Type
Photo Sensor
operating cycles
10000
supply voltage
105 - 305
Timing Range
2 - 5
Dielectric Strength
2500
Connection Type
3/8 IN - 18 NPSM Thread
Manufacturer Information
Manufacturers Part Number
EK4036S
Brand
Intermatic Inc.
GTIN
00078275146280
UPC
078275146280
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Button Style Photocell
Packaging
Weight
0.1958 lb/EA
Weight per each
0.196
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed
Mounting
Button Fixed Mount
Application
Dusk to Dawn Lighting Control
Enclosure
NEMA 410
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EK4036S.
Jump To:

Similar Items

Similar items are close alternatives to EK4036S, though they may not be 100% alike.

The Tork ZB124 Button-Style Instant Response Led Photocontrol Light Sensor Provi...
  • Our Part #: ZB124
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZB124
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($177.60) ·
ZB124 - Nsi Industries

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat