WT52B - Wingtwist Wire Connector, WT52 Red, 500/Bag

Buchanan

  • $54.45 (Per 500)
  • $0.11 (Each)

  • $54.45 (Per 500)

  • $108.90 (Per 1,000)

  • $544.50 (Per 5,000)

In-Stock: 5,500 available locally (Cedar Park, TX) ( change location)
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
WT52B
Manufacturer
Buchanan
Manufacturer's Part Number
WT52-B
Description
Wingtwist Wire Connector, WT52 Red, 500/Bag
Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611037 / 0781789611037 / 00781789611037
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.11 (Each)
Carton
$54.45 (Per 500)
Standard Packaging
$544.50 (Per 5,000)
Stock Availability
Cedar Park
5,500 (Check another store)
Austin RDC
18,000
All Stores
300,500
Resources
Images
 
 
WT52B - Small Image
 
WT52B - Large Image
 
WT52B - Large Image
Brochures
 
 
WT52B - Brochure
Other Links
 
 
WT52B - Other
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
Flame-retardant Polypropelene
Number Of Conductors
2 to 6
Voltage Rating
600
Material, Color, and Finish
Color
Red
Insulation Color
Red
Descriptions
Description
WINGTWIST WIRE CONNECTOR, WT52 RED, 500/BAG
Extra Long Description
IDEAL WT52-B WINGTWIST WT52 RED, 50
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Long Description
Wing Twist Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac
Product Type
Wing Twist Connector
Short Description
Wing Twist Connector, Red, 18 - 10 AWG, 500 per bag
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Additional Information
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
(2) #14 AWG
Package Quantity
500 BG
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT52-B
Sub Brand
WingTwist(TM)
GTIN
00781789611037
UPC
781789611037
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
500
Packaging
Weight per each
2.75
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300,500

Location search:
These alternate items can be purchased instead of WT52B.
Jump To:

Similar Items

Similar items are close alternatives to WT52B, though they may not be 100% alike.

Cross Referenced

These items are similar to WT52B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
512 3M Electrical Products n/a
512-POUCH 3M Electrical Products 00054007081616
8162 3M Electrical Products n/a
HP1301 Etcon 00051033130202
13-086 Gardner Bender 00032076130862
30-652 Ideal Industries 00783250306527
30-WT52B Ideal Industries n/a
WT52-B Ideal Industries 00781789611037
23186 Morris 00601986231862
WWC-R NSi Industries 00662381141132
WWC-R-B NSi Industries 00662381141125
PNRW-M Penn-Union n/a
10-614 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat