BPS2JRL - Staple, 1/2", Plastic Insul, STD, White, 225/Jar

Ideal

  • $21.39 (Each)
  • $21.39 (Each)

In-Stock: 2 available locally (Jonesboro, AR) ( change location)
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
BPS2JRL
Manufacturer
Ideal
Manufacturer's Part Number
BPS2-JRL
Description
Staple, 1/2", Plastic Insul, STD, White, 225/Jar
Plastic Insulated Staple, 1/2 In Size, Zinc Plated, 1/2 In Length, 1.15 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
783250563838 / 0783250563838 / 00783250563838
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.39 (Each)
Stock Availability
Jonesboro
2 (Check another store)
Little Rock
4
All Stores
1,411
Resources
Images
 
 
BPS2JRL - Small Image
 
BPS2JRL - Large Image
 
BPS2JRL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Color
White
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Size
1/2 in
Descriptions
Description
STAPLE, 1/2", PLASTIC INSUL, STD, WHITE, 225/JAR
Extra Long Description
IDEAL BPS2-JRL STPL,1 2"PLSIN,STD,W
Features
Use with wider cable such as NMSmooth, plastic saddle prevents damage to cablePlastic material is UV resistantZinc-plated nails resist rust and corrosion
Long Description
Plastic Insulated Staple, 1/2 in Size, Zinc Plated, 1/2 in Length, 1.15 lb
Product Type
Plastic Insulated Staple
Short Description
Plastic Insulated Staple, 1/2 in, Plastic, 200 JR
Special Features
Features: Use With Wider Cable Such As ROMEX, NM And UF; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails; Nail Type: Standard
Additional Information
Cable Type
ROMEX, Non-Metallic And Underground Feeder Cable
Made In USA
yes
Package Quantity
200 JR
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
BPS2JRL
GTIN
00783250563838
UPC
783250563838
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
1.15 lb
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BPS2JRL.
Jump To:

Similar Items

Similar items are close alternatives to BPS2JRL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat