BGRB - B-Cap Wire Connector, BGR Green Grounding, 250/Box

Buchanan

  • $69.04 (Per 250)
  • $0.28 (Each)

  • $69.04 (Per 250)

  • $276.16 (Per 1,000)

In-Stock: 500 available locally (DFW RDC, TX) (change location)
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
BGRB
Manufacturer
Buchanan
Manufacturer's Part Number
BGR-B
Description
B-Cap Wire Connector, BGR Green Grounding, 250/Box
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789453675 / 0781789453675 / 00781789453675
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.28 (Each)
Carton
$69.04 (Per 250)
Stock Availability
DFW RDC
500 (Check another store)
All Stores
9,000
Resources
Images
 
 
BGRB - Small Image
 
BGRB - Large Image
 
BGRB - Large Image
Brochures
 
 
BGRB - Brochure
Other Links
 
 
BGRB - Other
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
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Green
Color
Green
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 lb
Short Description
Wire Connector, Green, 14 - 10 AWG, 50 per box
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Description
B-CAP WIRE CONNECTOR,BGR GREEN GROUNDING, 250/BOX
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
extra long description
IDEAL BGR-B BGR GREEN GROUND, 250 B
Additional Information
Minimum Conductor Size
(2) #14 AWG
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA
yes
package quantity
250 CT
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BGR-B
sub brand
B-Cap(R)
GTIN
00781789453675
UPC
781789453675
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
250
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
250
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
standard
CSA C22.2 #188, UL 467 Listed, RoHS
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BGRB.
Jump To:

Similar Items

Similar items are close alternatives to BGRB, though they may not be 100% alike.

Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0....
  • Our Part #: 30092
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-092
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($39.16) · 1,000 ($391.62) ·
30092 - Ideal

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$39.16

Per 100

QTY:
Each
Add
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green In...
  • Our Part #: BGR1
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BGR-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($19.64) · 500 ($196.45) ·
BGR1 - Ideal

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$19.65

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat