B41 - B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box

Buchanan

  • $21.45 (Per 25)
  • $0.86 (Each)

  • $21.45 (Per 25)

  • $85.80 (Per 100)

  • $214.50 (Per 250)

In-Stock: 100 available locally (San Angelo, TX) (change location)
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
B41
Manufacturer
Buchanan
Manufacturer's Part Number
B4-1
Description
B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789452036 / 0781789452036 / 00781789452036
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.86 (Each)
Carton
$214.50 (Per 250)
Stock Availability
San Angelo
100 (Check another store)
Abilene
0
All Stores
11,725
Resources
Images
 
 
B41 - Small Image
 
B41 - Large Image
 
B41 - Large Image
Brochures
 
 
B41 - Brochure
Other Links
 
 
B41 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 6
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Blue/Gray
Color
Blue/Gray
Descriptions
Product Type
Wire Connector
Long Description
Color: Blue/Gray, Buchanan, Wire Connector, B-CAP®, Conductor Range: 14 - 6 AWG, 2/12 AWG Min, 2/6 AWG Max, Number Of Conductors: 2 to 6, Material: Flame-retardant Polypropelene, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: B4
Short Description
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Description
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
extra long description
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B
Additional Information
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA
yes
Minimum Conductor Size
(2) #12 AWG
Maximum Conductor Size
(2) #6 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
package quantity
25 BX
Manufacturer Information
Brand
Buchanan
sub brand
B-Cap(R)
Manufacturers Part Number
B4-1
GTIN
00781789452036
UPC
781789452036
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
25
Status
Inactive
Packaging
Weight
0.02 lb
Weight per each
0.018
Carton
250
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,725

Location search:

Greater Abilene Area

Location Stock Available
San Angelo
100 View Store
These alternate items can be purchased instead of B41.
Jump To:

Similar Items

Similar items are close alternatives to B41, though they may not be 100% alike.

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, ...
  • Our Part #: WT541
  • San Angelo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WT54-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($30.37) · 500 ($303.70) ·
WT541 - Ideal

San Angelo Availability: In Stock

Total Availability: In Stock

Book Price

$0.61

Each

QTY:
Each
Add
Buchanan, Wire Connector, B-Cap, Conductor Range: 14 - 6 Awg, 2/12 Awg Min, 2/6 ...
  • Our Part #: B4B
  • San Angelo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B4-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 250 ($142.60) ·
B4B - Ideal

San Angelo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$142.60

Per 250

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat