89608 - Barrier Strip, 12-Circuit, 20A/600V Csa

Ideal

  • $14.18 (Each)
  • $14.18 (Each)

In-Stock: 1 available locally (Leesville, LA) ( change location)
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
89608
Manufacturer
Ideal
Manufacturer's Part Number
89-608
Description
Barrier Strip, 12-Circuit, 20A/600V Csa
Barrier Strip, 12 Circuits, 8 Poles, 20 A, 300/400 V, Plastic, +221 °F, 3.787 In Overall Length, 0.669 In Overall Width, 0.570 In Overall Height, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250896080 / 0783250896080 / 00783250896080
Weight per unit
0.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.18 (Each)
Stock Availability
Leesville
1 (Check another store)
Alexandria
4
All Stores
26
Resources
Images
 
 
89608 - Small Image
 
89608 - Large Image
 
89608 - Large Image
Brochures
 
 
89608 - Brochure
Other Links
 
 
89608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20, 10
Current Rating
20 A
Material
Plastic Housing
Voltage Rating
300, 400
Wire Size
22 - 12
Dimensions and Weight
Overall Length
3.787 in;96.2 mm
Descriptions
Description
BARRIER STRIP, 12-CIRCUIT, 20A/600V CSA
Extra Long Description
IDEAL 89-608 TERMINAL BLOCK 12 POLE
Features
IDEAL Barrier Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life.
Long Description
Barrier Strip, 12 Circuits, 8 Poles, 20 A, 300/400 V, Plastic, +221 °F, 3.787 in Overall Length, 0.669 in Overall Width, 0.570 in Overall Height, 0.11 lb
Product Type
Barrier Strip
Short Description
Barrier Strips, 8 Pole, 20 A, Plastic
Special Features
Features: UL Recognized For 20A, 300V; CSA Certified For 10A, 400V; Torque Rating Of 3.5 In-Lbs; Recessed Screws And Tubular Contacts; UL Listed And CSA Certified; Connect Stripped Un-Terminated Solid Or Stranded Wire; Modular 12 Circuits Can Be Cut Into Smaller Sections; Plastic Housing Is UL Flame Rated To 94V-2; Rated Temperature To 105 Degrees C; Recessed Screws And Tubular Contacts Provide Added Safety And Help Prevent Short Circuits; Tubular Contacts Connect Stripped, Un-Terminated Solid Or Stranded
Additional Information
Number Of Circuits
12
Operating Temperature Range
Maximum of +105 °C;+221 °F
Overall Height
0.570 in
Overall Width
0.669 in;17 mm
Package Quantity
10 CT
Standards Met
CUS UL Listed;RoHS;RU
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-608
GTIN
00783250896080
UPC
783250896080
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.11 lb
Weight per each
0.107
Carton
1
Uses, Certifications, and Standards
Standard
C/US UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Distribution Centers

Location Stock Available
Abilene
3 View Store
DFW RDC
2 View Store

A-L

Location Stock Available
Dallas
9 View Store
These alternate items can be purchased instead of 89608.
Jump To:

Cross Referenced

These items are similar to 89608 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89-608 Ideal Industries 783250896080
22052 Morris 00601986220521
22152 Morris 00601986221528
ITB20-12 NSi Industries 00662381165213

* All prices subject to change.

Begin Live Chat