74002 - Ductile Iron Bender Head, 3/4" Emt

Ideal

  • $102.61 (Each)
  • $102.61 (Each)

In-Stock: 2 available locally (Baytown, TX) (change location)
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
74002
Manufacturer
Ideal
Manufacturer's Part Number
74-002
Description
Ductile Iron Bender Head, 3/4" Emt
Ideal, Bender Head, Ductile Iron, Construction: Ductile Iron, Conduit Size: 3/4 In Emt, Warranty: Lifetime Guarantee
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740024 / 0783250740024 / 00783250740024
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.61 (Each)
Stock Availability
Baytown
2 (Check another store)
Deer Park
2
All Stores
36
Resources
Images
 
 
74002 - Small Image
 
74002 - Large Image
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
Ductile Iron Bender 3 4 In Emt
Description
DUCTILE IRON BENDER HEAD, 3/4" EMT
extra long description
IDEAL 74-002 DUCTILE IRON BENDER 3
Features
IDEAL Iron conduit bender head has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised and cast into both sides. It has a deeply serrated steps and grooved internal hook surface that pre
Long Description
IDEAL, Bender Head, Ductile Iron, Construction: Ductile Iron, Conduit Size: 3/4 IN EMT, Warranty: Lifetime Guarantee
Construction
Ductile Iron
Special Features
Features: Ductile Iron Construction For Added Durability; Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life; Precision-Located Degree Scale, Star, Arrow And Rim Notch For Perfect Bends Every Time; Markings Raised And Cast Into Bender Body On Both Sides For Easy Visibility; Deeply Serrated Step Helps Prevent Slippage When Applying Maximum Leverage; Grooved Internal Hook Surface Helps Prevent Conduit From Slipping; Flat Hook Surface Provides Stable Starting Point; Lifetime Replaceme
Additional Information
Conduit Size
3/4 in EMT
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
74-002
GTIN
00783250740024
UPC
783250740024
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ductile Iron
Packaging
Weight per each
3.02
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 74002.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 74002.

Bender Head, Ductile Iron Material, 3/4 In Emt Conduit Size, 7.8 LB
  • Our Part #: 74027
  • Baytown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 74-027
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($138.67) ·
74027 - Ideal

Baytown Availability: In Stock

Total Availability: In Stock

Book Price

$138.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 74002 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
921 Gardner Bender 00032076012885
74-002 Ideal Industries 783250740024

* All prices subject to change.

Begin Live Chat