45120 - T-5 Stripper

Ideal

  • $20.42 (Each)
  • $20.42 (Each)

In-Stock: 5 available locally (Waco, TX) (change location)
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
45120
Manufacturer
Ideal
Manufacturer's Part Number
45-120
Description
T-5 Stripper
Wire Stripper, Tough Steel, Straight Handle, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250451203 / 0783250451203 / 00783250451203
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.42 (Each)
Stock Availability
Waco
5 (Check another store)
Austin RDC
8
All Stores
96
Resources
Images
 
 
45120 - Small Image
 
45120 - Large Image
 
45120 - Large Image
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
Tough Steel
Material, Color, and Finish
Handle Material
Tough Steel
Dimensions and Weight
Size
10 - 18 AWG Solid, 12 - 20 AWG Stranded
Descriptions
Description
T-5 STRIPPER
Product Type
Wire Stripper
Long Description
Wire Stripper, Tough Steel, Straight Handle, 0.32 lb
Features
Invented and manufactured at our Sycamore Illinois facility, the T(R)-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose.
Short Description
Wire Stripper, Tough Steel, Straight, 0.32 lb
Special Features
Precision-Ground, Knife-Type Blades, Built-In Looping Holes, Wire Cutters and a Convenient Plier Nose
extra long description
IDEAL 45-120 T-5 STRIPPER
Additional Information
Handle Type
Straight
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
45-120
Brand
Ideal
GTIN
00783250451203
UPC
783250451203
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.32 lb
Weight per each
0.315
Carton
1
Uses, Certifications, and Standards
Application
For Stripping Solid Or Stranded Wire
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat