44830 - Lockout Tag, Heavy Duty, "Do Not Operate", 5/Card

Ideal

  • $37.25 (Each)
  • $37.25 (Each)

In-Stock: 1 available locally (Arlington Branch, TX) ( change location)
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
44830
Manufacturer
Ideal
Manufacturer's Part Number
44-830
Description
Lockout Tag, Heavy Duty, "Do Not Operate", 5/Card
Heavy-Duty Laminated Lockout Tag, Plastic, Do Not Operate Legend, Grommet: 7/8 In, Package: 5/Card, Exceeds Osha 50 LB Pullout Requirement
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121502 - Security tags
UPC/EAN/GTIN
783250448302 / 0783250448302 / 00783250448302
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.25 (Each)
Stock Availability
Arlington Branch
1 (Check another store)
DFW RDC
30
All Stores
49
Resources
Images
 
 
44830 - Small Image
 
44830 - Large Image
Brochures
 
 
44830 - Brochure
Other Links
 
 
44830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Descriptions
Product Type
Lockout Tag, Ideal, Heavy-Duty Laminated, LGND: Do Not Operate,
Description
LOCKOUT TAG, HEAVY DUTY, "DO NOT OPERATE", 5/CARD
Features
IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writing. Also comes with fastener.
extra long description
IDEAL 44-830 Lockout Tag,Ideal,Heav
Long Description
Heavy-Duty Laminated Lockout Tag, Plastic, Do Not Operate Legend, Grommet: 7/8 IN, Package: 5/Card, Exceeds OSHA 50 LB Pullout Requirement
Special Features
High-visibility lettering; Laminated plastic tags with non-fade legends resist corrosive and harsh environmental conditions; Write-on tag with 7/8 IN grommet can be padlocked to device to prevent unauthorized removal; Exceeds OSHA 50 LB pullout requirement
Additional Information
Legend
DO NOT OPERATE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-830
GTIN
00783250448302
UPC
783250448302
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Heavy-Duty Laminated Lockout Tag
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
Exceeds OSHA 50 LB Pullout Requirement
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:
These alternate items can be purchased instead of 44830.
Jump To:

Similar Items

Similar items are close alternatives to 44830, though they may not be 100% alike.

Heavy-Duty Lockout Tag, Plastic, Do Not Operate - (Red Striped Background) Legen...
  • Our Part #: 44833
  • Arlington Branch Availability: 3
  • Total Availability: In Stock
  • MFR Part #: 44-833
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.53) ·
44833 - Ideal

Arlington Branch Availability: In Stock

Total Availability: In Stock

Book Price

$37.53

Each

QTY:
Each
Add
Lockout Tag,Ideal,Heavy-Duty Laminated,LGND: Do Not Operate,
  • MFR Part #: 44-1830
  • GTIN: 00783250359646
  • Manufacturer: Ideal
HEAVY DUTY LOCKOUT TAG
  • MFR Part #: 44-832
  • GTIN: 00783250448326
  • Manufacturer: Ideal

* All prices subject to change.

Begin Live Chat