34001 - Safe-T-Grip Fuse Puller, Small

Ideal

  • $15.93 (Each)
  • $15.93 (Each)

In-Stock: 1 available locally (Hobbs, NM) ( change location)
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
34001
Manufacturer
Ideal
Manufacturer's Part Number
34-001
Description
Safe-T-Grip Fuse Puller, Small
Fuse Puller, Glass Filled Polypropylene Material, 5 In Overall Length, Yellow (Handle), Cartridge Fuse, 9/32 to 1/2 In Fuse Diameter, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113102 - Fuse pullers
UPC/EAN/GTIN
783250340019 / 0783250340019 / 00783250340019
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.93 (Each)
Stock Availability
Hobbs
1 (Check another store)
Odessa
2
All Stores
42
Resources
Images
 
 
34001 - Small Image
 
34001 - Large Image
 
34001 - Large Image
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
Glass Filled Polypropylene
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Length
5
Overall Length
5 in
Size
Small
Descriptions
Description
SAFE-T-GRIP FUSE PULLER, SMALL
Extra Long Description
IDEAL 34-001 FUSE PULLER MIDGET
Features
The Small Safe-T-Grip(R) Fuse Puller is fully insulated and is perfect for interchanging cartridge type fuses. It has a strong glass filled polypropylene construction that provides high di-electric strength. It is convenient to hold and features notched handles that offers more grip. This 5-inch long fuse puller is suitable for removing fuses of rating 250 Volts and current rating of 0 - 600 Amps. Puller is suitable for removing fuses of diameter ranging from 9/32 - 1/2 Inch.
Long Description
Fuse Puller, Glass Filled Polypropylene Material, 5 in Overall Length, Yellow (Handle), Cartridge Fuse, 9/32 to 1/2 in Fuse Diameter, 0.1 lb
Product Type
Fuse Puller
Short Description
Fuse Puller, 5 in Safe-T-Grip, Small, Yellow (Handle)
Special Features
Fully Insulated, High-Dielectric, Glass-Filled Polypropylene Construction
Additional Information
Fuse Diameter
9/32 to 1/2 in
Fuse Type
CARTRIDGE
Made In USA
yes
Package Quantity
1 CT;10 PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
34-001
GTIN
00783250340019
UPC
783250340019
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
SMALL
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 34001.
Jump To:

Similar Items

Similar items are close alternatives to 34001, though they may not be 100% alike.

Cross Referenced

These items are similar to 34001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP-10 Gardner Bender n/a
34-001 Ideal Industries 00783250340019

* All prices subject to change.

Begin Live Chat