31844 - Pro-Pull Polypropylene Rope, 3/8", X 250'

Ideal

  • $160.02 (Each)
  • $160.02 (Each)

In-Stock: 1 available locally (El Paso, TX) (change location)
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
31844
Manufacturer
Ideal
Manufacturer's Part Number
31-844
Description
Pro-Pull Polypropylene Rope, 3/8", X 250'
Rope, Polypropylene Material, 250 FT Overall Length, 3/8 In (Rope) Outside Diameter, Rope:Yellow, 2430 LB Tensile Strength, 9.9 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151503 - Polypropylene rope
UPC/EAN/GTIN
783250318445 / 0783250318445 / 00783250318445
Weight per unit
9.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.02 (Each)
Stock Availability
El Paso
1 (Check another store)
All Stores
41
Resources
Images
 
 
31844 - Small Image
 
31844 - Large Image
 
31844 - Large Image
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
Polypropylene
Material, Color, and Finish
Color
Rope:Yellow
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Rope
Long Description
Rope, Polypropylene Material, 250 ft Overall Length, 3/8 in (Rope) Outside Diameter, Rope:Yellow, 2430 lb Tensile Strength, 9.9 lb
Features
IDEAL Pro-Pull(TM) Pull-rope in yellow color is made of polypropylene for longer durability and strength. It is a rugged, lightweight, and mildew resistant rope. It is a low-friction rope that slides easily through conduit and piping without being snagged. It features a unique braid design ensures that strong and resistant to rot, mildew and stretching. It comes is varied tensile strengths and lengths to meet the needs for any job application.
Short Description
Rope, Pro-Pull, Polypropylene, 3/8 in x 250 ft, Yellow
Special Features
Non-Sliver Surface can be Handled without Gloves;will not Stretch, Rot or Mildew;Rugged, Lightweight Construction
Description
PRO-PULL POLYPROPYLENE ROPE, 3/8", X 250'
extra long description
IDEAL 31-844 POLYPROP ROPE 3 8 IN X
Additional Information
outside diameter
3/8 in (Rope)
package quantity
1 ct
rope diameter
3/8
Tensile Strength
2430
Manufacturer Information
Manufacturers Part Number
31-844
Brand
Ideal
GTIN
00783250318445
UPC
783250318445
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Rope
Packaging
Weight
9.9 lb
Package Type
Spool
Weight per each
9.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31844.
Jump To:

Similar Items

Similar items are close alternatives to 31844, though they may not be 100% alike.

Pro-Pull Rope, 3/8 In Rope, 600 FT Length, Yellow Rope With Blue Tracer, Tensile...
  • Our Part #: 31845
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-845
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($304.81) ·
31845 - Ideal

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$304.81

Each

QTY:
Each
Add
Pro-Pull Rope, 3/8 In Rope, 1200 FT Length, Yellow Rope With Blue Tracer, Tensil...
  • Our Part #: 31846
  • El Paso Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 31-846
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
31846 - Ideal

El Paso Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat