31321 - Foam Carrier, 2"

Ideal

  • $24.52 (Each)
  • $24.52 (Each)

In-Stock: 2 available locally (Siloam Springs, AR) ( change location)
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
31321
Manufacturer
Ideal
Manufacturer's Part Number
31-321
Description
Foam Carrier, 2"
Foam Carrier, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250313211 / 0783250313211 / 00783250313211
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.52 (Each)
Stock Availability
Siloam Springs
2 (Check another store)
Springdale
2
All Stores
244
Resources
Images
 
 
31321 - Small Image
 
31321 - Large Image
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
FOAM CARRIER, 2"
Extra Long Description
IDEAL 31-321 2 IN FOAM CARRIER
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
Long Description
Foam Carrier, 0.08 lb
Product Type
Foam Carrier
Short Description
2 in Foam Carrier for Any Type of Blower or Vacuum System
Special Features
Attach to A Suitable Line to Serve As A Piston - Clears Out Water Or Debris As They Travel Through Conduit;Durable Foam Construction For Repeated Use and Long Life
Additional Information
For Use With
For Use With Any Type Of Blower Or Vacuum System
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-321
GTIN
00783250313211
UPC
783250313211
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Foam Carrier
Packaging
Package Type
Bag
Weight
0.08 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Blower;Vacuum System
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 244

Location search:
These alternate items can be purchased instead of 31321.
Jump To:

Cross Referenced

These items are similar to 31321 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC6 Gardner Bender 00032076307271
31-321 Ideal Industries 783250313211

* All prices subject to change.

Begin Live Chat