3025L33J - In-Sure Lever Wire Connector, L33 3-Port, 225/Jar

Ideal

  • $143.33 (Each)
  • $143.33 (Each)

  • $859.98 (Per 6)

In-Stock: 2 available locally (Dallas, TX) ( change location)
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
3025L33J
Manufacturer
Ideal
Manufacturer's Part Number
30-25L33J
Description
In-Sure Lever Wire Connector, L33 3-Port, 225/Jar
In-Sure Lever Conn, 3-Port, 225/JR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/EAN/GTIN
783250833818 / 0783250833818 / 00783250833818
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.33 (Each)
Standard Packaging
$859.98 (Per 6)
Stock Availability
Dallas
2 (Check another store)
DFW RDC
0
All Stores
8
Resources
Images
 
 
3025L33J - Large Image
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
IN-SURE LEVER WIRE CONNECTOR, L33 3-PORT, 225/JAR
Features
The In-Sure® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 10-22 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Long Description
In-Sure Lever Conn, 3-Port, 225/Jr
Product Type
In-Sure® Lever Wire Conn, Model L33 3-Port, 225/JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-25L33J
GTIN
00783250833818
UPC
783250833818
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.011
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
2 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat