301161 - Weatherproof Wire Conn, 61 Gray/Orange, 25/Card

Ideal

  • $1.03 (Each)
  • $1.03 (Each)

  • $25.75 (Per 25)

  • $128.75 (Per 125)
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
301161
Manufacturer
Ideal
Manufacturer's Part Number
30-1161
Description
Weatherproof Wire Conn, 61 Gray/Orange, 25/Card
Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 21/32 In Diameter, 29/32 In Length, #22 to #14 Awg Wire Size, Moisture and Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758142 / 0783250758142 / 00783250758142
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$25.75 (Per 25)
Standard Packaging
$128.75 (Per 125)
Resources
Images
 
 
301161 - Small Image
 
301161 - Large Image
Specifications Sheets
 
 
301161 - Specification Sheet
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
Silicone
Wire Size
#22 to #14 AWG
Material, Color, and Finish
Color
Gray/Orange
Dimensions and Weight
Diameter
21/32 in;16.7 mm
Length
29/32 in;23 mm
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 21/32 in Diameter, 29/32 in Length, #22 to #14 AWG Wire Size, Moisture and Corrosion Resistant
Features
Suited for interior and exterior electrical connections exposed to rain or damp conditions
Special Features
Silicone-Based Sealant Protects Against Moisture and Corrosion
Short Description
Wire Connector, Gray/Orange, 25 CG
Description
WEATHERPROOF WIRE CONN, 61 GRAY/ORANGE, 25/CARD
extra long description
IDEAL 30-1161 MDL 61,GRAY-ORG 25 C
Additional Information
Resistance Properties
Moisture and Corrosion Resistant
package quantity
25 CG
Standards Met
UL Listed 486D
Made in USA
yes
Maximum Operating Temperature
+105 °C
Quantity
Card of 25
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1161
GTIN
00783250758142
UPC
783250758142
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 61® Wire Connector
Packaging
Weight per each
0.005
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Exterior Area and Security Lighting;Outdoor Power Outlets;Decorative Patio & Deck Lighting;Marine Shore-Power and Dock Lighting;Traffic-Signal Control Circuits;Outdoor Signage;Basement;Garage;and Car-Port Circuits;Bathroom/Spa Vent Fans;Automatic Carwashes;Industrial Hosedown/Washdown
standard
UL Listed to 486D for use with direct burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 301161.
Jump To:

Similar Items

Similar items are close alternatives to 301161, though they may not be 100% alike.

Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 2...
  • Our Part #: 301261J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1261J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($132.34) ·
301261J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.35

Per 150

QTY:
Each
Add
WP MODEL 61,GRAY-ORG 1000 BX
  • MFR Part #: 30-1361
  • GTIN: 00783250756308
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat