301066 - Underground Wire Conn, 66 Gray/DK Blue, 50/Box

Ideal

  • $392.34 (Per 50)
  • $7.85 (Each)

  • $392.34 (Per 50)

  • $784.68 (Per 100)

In-Stock: 50 available locally (Denver, CO) (change location)
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
301066
Manufacturer
Ideal
Manufacturer's Part Number
30-1066
Description
Underground Wire Conn, 66 Gray/DK Blue, 50/Box
Undergrd Gray MDL 66 50 Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250761876 / 0783250761876 / 00783250761876
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$7.85 (Each)
Carton
$392.34 (Per 50)
Stock Availability
Denver
50 (Check another store)
All Stores
567
Resources
Images
 
 
301066 - Small Image
 
301066 - Large Image
 
301066 - Video
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
Gray
Descriptions
Product Type
Undergrd Gray MDL 66 50 Box
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsExpanding, live-action square-wire spring for fast, secure and long-lasting connectionsDeep skirt provides superior moisture resistance to protect connectionsTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)For use in damp/wet location or direct burial/below-grade applications
Description
UNDERGROUND WIRE CONN, 66 GRAY/DK BLUE, 50/BOX
Long Description
UNDERGRD GRAY MDL 66 50 BOX
Special Features
Silicone-based sealant protects against moisture and corrusion
extra long description
IDEAL 30-1066 UNDERGRD GRAY MDL 66
Additional Information
Quantity
Box of 50
media
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1066
GTIN
00783250761876
UPC
783250761876
Taxonomies, Classifications, and Categories
Type
Model 66® Wire Connector
Category Description
WIRE NUTS
Availability
minimum qty
50
Packaging
Weight per each
0.11
Carton
50
Uses, Certifications, and Standards
Application
Handles wire sizes from #14 to #6 AWG copper. Minimum of 3 #12 AWG. Maximum of 2 #6 & 1 #10 AWG.
standard
UL Listed to 486D for use with direct burial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 567

Location search:

Greater Denver Area

Location Stock Available
Denver
50 View Store

Distribution Centers

Location Stock Available
Phoenix
200 View Store

M-Z

Location Stock Available
Mesa
50 View Store

* All prices subject to change.

Begin Live Chat