301039 - In-Sure Push-In Wire Conn, 39 3-Port Blue, 50/Box

Ideal

  • $25.48 (Per 50)
  • $0.51 (Each)

  • $25.48 (Per 50)

  • $50.96 (Per 100)

  • $254.80 (Per 500)

In-Stock: 500 available locally (Colorado Springs, CO) (change location)
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
301039
Manufacturer
Ideal
Manufacturer's Part Number
30-1039
Description
In-Sure Push-In Wire Conn, 39 3-Port Blue, 50/Box
Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693641 / 0783250693641 / 00783250693641
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.51 (Each)
Carton
$25.48 (Per 50)
Standard Packaging
$254.80 (Per 500)
Stock Availability
Colorado Springs
500 (Check another store)
Denver
0
All Stores
4,550
Resources
Images
 
 
301039 - Small Image
 
301039 - Large Image
Brochures
 
 
301039 - Brochure
Other Links
 
 
301039 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10 AWG - #14 AWG Solid, #10 AWG - #12 AWG (19 Strand Or Less) Stranded, #10 AWG - #14 AWG (19 Strand Or Less) Stranded (Tin Bonded)
connection
3 Ports
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
0.780 IN Length X 086 IN Width X 0.450 IN Height
Descriptions
Product Type
Push-In 10AWG 3-Port, 50 Box
Features
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c
Description
IN-SURE PUSH-IN WIRE CONN, 39 3-PORT BLUE, 50/BOX
extra long description
IDEAL 30-1039 PUSH-IN 10AWG 3-PORT,
Long Description
IDEAL, Wire Connector, In-Sure, Push-In, Size: 0.780 IN Length X 086 IN Width X 0.450 IN Height, Connection: 3 Ports, Wire Size: #10 AWG - #14 AWG Solid, #10 AWG - #12 AWG (19 Strand Or Less) Stranded, #10 AWG - #14 AWG (19 Strand Or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures, Temperature Rating: 105 DEG C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39
Special Features
Features: No-Twist Connection Reduces Repetitive Motion Fatigue; Low Insertion Force For Fast And Easy Connections; Compact Size Makes Installation Easy; Clear Shell Gives Visual Verification Of Connection; UL Listed To 486C And CSA Certified To C22.2 #188; UL 467 Listed For Grounding And Bonding Applications; 600V Maximum Building Wire, 1000V; Maximum Signs And Lighting Fixtures; Shell Rated To 105 DEG C; Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F); Model: 39
Additional Information
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
Manufacturers Part Number
30-1039
Brand
Ideal
GTIN
00783250693641
UPC
783250693641
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Push-In
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
105 DEG C Shell Rated
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
Application
For Grounding And Bonding Applications
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301039.
Jump To:

Similar Items

Similar items are close alternatives to 301039, though they may not be 100% alike.

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X ...
  • Our Part #: 301039J
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1039J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($75.34) · 900 ($452.07) ·
301039J - Ideal

Colorado Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.35

Per 150

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat