301033J - In-Sure Push-In Wire Conn, 33 3-Port Org, 250/Jar

Ideal

  • $45.15 (Per 250)
  • $0.18 (Each)

  • $18.06 (Per 100)

  • $45.15 (Per 250)

  • $270.90 (Per 1,500)

In-Stock: 1,500 available locally (Nashville RDC, TN) ( change location)
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
301033J
Manufacturer
Ideal
Manufacturer's Part Number
30-1033J
Description
In-Sure Push-In Wire Conn, 33 3-Port Org, 250/Jar
Push-In Wire Connector, Orange Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.690 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693559 / 0783250693559 / 00783250693559
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.18 (Each)
Carton
$45.15 (Per 250)
Standard Packaging
$270.90 (Per 1,500)
Stock Availability
Nashville RDC
1,500 (Check another store)
All Stores
180,000
Resources
Images
 
 
301033J - Small Image
 
301033J - Large Image
 
301033J - Large Image
Brochures
 
 
301033J - Brochure
Other Links
 
 
301033J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 AWG - #20 AWG Solid, #12 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG (19 Strand Or Less) Stranded (Tin Bonded)
connection
3 Ports
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
Material, Color, and Finish
Insulation Color
Orange
Color
Orange
Dimensions and Weight
Overall Length
0.780 in
Size
0.780 IN Length X 0.690 IN Width X 0.380 IN Height
Descriptions
Product Type
Push-in Wire Connector
Long Description
Push-In Wire Connector, Orange Insulation Color, +221 °F Operating Temperature, 0.780 in Overall Length, 0.690 in Overall Width, 0.380 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb
Short Description
Push-In Wire Connector, Orange, 12 AWG, 250 per jar
Special Features
No-Twist Connection Reduces Repetitive Motion Fatigue
Description
IN-SURE PUSH-IN WIRE CONN, 33 3-PORT ORG, 250/JAR
Features
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c
extra long description
IDEAL 30-1033J PUSH-IN 12AWG 3-PORT
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.690 in
Overall Height
0.380 in
Standards Met
CSA C22.2 #188;486C/467 UL Listed;RoHS
Made in USA
yes
package quantity
250 JR
Maximum Voltage Rating
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
Brand
Ideal
sub brand
In-Sure(R)
Manufacturers Part Number
30-1033J
GTIN
00783250693559
UPC
783250693559
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Push-In
Availability
minimum qty
250
Packaging
Weight
0.01 lb
Weight per each
0.006
Carton
250
Package
1500
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
Temperature Rating
105 DEG C Shell Rated
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 180,000

Location search:

Greater Nashville RDC Area

Location Stock Available
Cookeville
1,250 View Store
Nashville RDC
1,500 View Store
These alternate items can be purchased instead of 301033J.
Jump To:

Similar Items

Similar items are close alternatives to 301033J, though they may not be 100% alike.

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 0.690 In Width ...
  • MFR Part #: 30-1033
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.36) · 1,000 ($173.60) ·
301033 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$17.36

Per 100

QTY:
Each
Add
Push-In Wire Connector, 3 Poles, Clear/Orange, Polycarbonate Material, #22 to #1...
  • MFR Part #: 10-PC3
  • Manufacturer: GB Electrical
  • Find: Similar Items
  • Pkg Sizes: 100 ($27.63) · 1,000 ($276.29) ·
10PC3 - GB Electrical

Check local availability

Total Availability: In Stock

Book Price

$0.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat