30073J - Wire-Nut Wire Connector, 73B Orange, 300/Jar

Ideal

  • $44.88 (Per 300)
  • $0.15 (Each)

  • $14.96 (Per 100)

  • $44.88 (Per 300)

  • $269.28 (Per 1,800)

In-Stock: 300 available locally (Dodge City, KS) ( change location)
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
30073J
Manufacturer
Ideal
Manufacturer's Part Number
30-073J
Description
Wire-Nut Wire Connector, 73B Orange, 300/Jar
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250216789 / 0783250216789 / 00783250216789
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
300
Unit
$0.15 (Each)
Carton
$44.88 (Per 300)
Standard Packaging
$269.28 (Per 1,800)
Stock Availability
Dodge City
300 (Check another store)
West Wichita
600
All Stores
9,300
Resources
Images
 
 
30073J - Small Image
 
30073J - Large Image
 
30073J - Video
Brochures
 
 
30073J - Brochure
Other Links
 
 
30073J - Other
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Orange
Insulation Color
Orange
Descriptions
Description
WIRE-NUT WIRE CONNECTOR, 73B ORANGE, 300/JAR
Extra Long Description
IDEAL 30-073J WIRENUT 73B ORANGE, 3
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
Long Description
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac
Product Type
Twist-On Wire Nut
Short Description
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar
Special Features
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Additional Information
Made In USA
yes
Maximum Voltage Rating
600 V ac
Media
Yes
Package Quantity
1800 CT
Standards Met
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30073J
Sub Brand
Wire-Nut(R)
GTIN
00783250216789
UPC
783250216789
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
Minimum Qty
300
Packaging
Weight per each
0.0056
Carton
300
Package
1800
Uses, Certifications, and Standards
Application
Insulating or Joining 2 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30073J.
Jump To:

Similar Items

Similar items are close alternatives to 30073J, though they may not be 100% alike.

Cross Referenced

These items are similar to 30073J but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16-003M Gardner Bender 00032076069988
30-073J Ideal Industries 783250216789
23373 Morris 00601986233736
WC-O-SJ NSi Industries 00662381142405

* All prices subject to change.

Begin Live Chat