2011S - Copper Splice Cap Crimp Conn, 14-4 Awg, 50/Bag

Buchanan

  • $35.49 (Per 50)
  • $0.71 (Each)

  • $35.49 (Per 50)

  • $70.97 (Per 100)

  • $354.85 (Per 500)

In-Stock: 450 available locally (Tucson, AZ) (change location)
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
2011S
Manufacturer
Buchanan
Manufacturer's Part Number
2011S
Description
Copper Splice Cap Crimp Conn, 14-4 Awg, 50/Bag
Splice Cap, Copper Conductor Material, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
781789450070 / 0781789450070 / 00781789450070
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.71 (Each)
Carton
$35.48 (Per 50)
Standard Packaging
$354.85 (Per 500)
Stock Availability
Tucson
450 (Check another store)
Phoenix
0
All Stores
28,300
Resources
Images
 
 
2011S - Small Image
 
2011S - Large Image
 
2011S - Large Image
Brochures
 
 
2011S - Brochure
Other Links
 
 
2011S - Other
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
Copper Sleeves
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Copper
Finish
Zinc-Plated, Tin-Plated Steel Sleeves
Descriptions
Short Description
Copper Splice Cap Crimp Connectors, 50/Bag
Product Type
Splice Cap
Long Description
Splice Cap, Copper Conductor Material, 600 V ac, 0.01 lb
Special Features
For #14 to #4 AWG Wire
extra long description
IDEAL 2011S SPL CAP, 50PC BAG
Features
Designed for making fast, permanent, pressure-type connectionsSolid copper sleeves require less crimping pressure and resistn corrosion in harsh environmentsUL 486S Listed and CSA C22.2 #188 Certified: comply with Federal Specification W-S-61D
Description
COPPER SPLICE CAP CRIMP CONN, 14-4 AWG, 50/BAG
Additional Information
for use with
#14 to #4 AWG Wires;Buchanan C24 Crimp Tool
Maximum Voltage Rating
600 V ac
Standards Met
CSA;UL Listed;RoHS;CU/CU Only
Made in USA
yes
package quantity
50 BG
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
2011S
GTIN
00781789450070
UPC
781789450070
Taxonomies, Classifications, and Categories
Type
Splice Cap
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.005
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
Application
For Buchanan C24 Crimp Tool And Designed For Fast, Permanent, Pressure-Type Connections
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,300

Location search:

Greater Phoenix Area

Location Stock Available
Tucson
450 View Store
These alternate items can be purchased instead of 2011S.
Jump To:

Similar Items

Similar items are close alternatives to 2011S, though they may not be 100% alike.

CAPS (5000 CTN)
  • MFR Part #: 2011SB
  • GTIN: 00781789452944
  • Manufacturer: Buchanan

* All prices subject to change.

Begin Live Chat