RH2BUDC24V - Relay Plug-In DPDT 10A 24VDC

IDC

  • $11.31 (Each)
  • $11.31 (Each)

  • $113.10 (Per 10)

In-Stock: 5 available locally (Henderson, TX) (change location)
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
RH2BUDC24V
Manufacturer's Part Number
RH2B-UDC24V
Description
Relay Plug-In DPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 21 MM Overall Length, 27.5 MM Overall Width, 1.2 Va (60HZ);Ac:1.4 Va (50HZ);DC:0.9 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 37 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630989635
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.31 (Each)
Carton
$113.10 (Per 10)
Stock Availability
Henderson
5 (Check another store)
Nacogdoches
0
All Stores
167
Resources
Images
 
 
RH2BUDC24V - Small Image
 
RH2BUDC24V - Large Image
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
24 V dc
Current Rating
10 A
Terminal Type
Blade
Shape
Rectangular
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Dimensions and Weight
Overall Length
21 mm
Descriptions
Product Type
Plug-In Relay
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 42 mm Overall Height, 21 mm Overall Length, 27.5 mm Overall Width, 1.2 VA (60Hz);AC:1.4 VA (50Hz);DC:0.9 W Power Rating, RH Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Blade Terminal Type, 24 V dc Voltage Rating, 37 g Weight
Short Description
Plug-In Relay, DPDT, 21 x 27.5 x 42 mm
Description
RELAY PLUG-IN DPDT 10A 24VDC
Additional Information
Contact Configuration
DPDT
Power Rating
AC:1.4 VA (50Hz);1.2 VA (60Hz);DC:0.9 W
Overall Width
27.5 mm
Overall Height
42 mm
Mounting Type
Plug in Mount
Connection Type
Plug-In
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RH2B-UDC24V
Brand
IDEC CORPORATION
series
RH
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
37 g
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RH2BUDC24V.
Jump To:

Similar Items

Similar items are close alternatives to RH2BUDC24V, though they may not be 100% alike.

DPDT Relay 24VDC Coil
  • Our Part #: D7PR2T1
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.42) ·
D7PR2T1 - Eaton Corp

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat