HBL5969VY - Valise Conn, 15A 125V, 5-15R, Yl

Wiring Device-Kellems

  • $28.09 (Each)
  • $28.09 (Each)

  • $280.90 (Per 10)
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
HBL5969VY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5969VY
Description
Valise Conn, 15A 125V, 5-15R, Yl
Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585013107 / 0783585013107 / 00783585013107
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.09 (Each)
Carton
$280.90 (Per 10)
Resources
Images
 
 
HBL5969VY - Small Image
 
HBL5969VY - Large Image
Attachments
 
 
HBL5969VY - Specification Sheet
Other Links
 
 
HBL5969VY - Other
 
HBL5969VY - Other
 
HBL5969VY - Other
 
HBL5969VY - Other
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
125
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Conductors
3
insulation
Insulated Body
Material
Nylon
connection
Screw Terminals
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.68 in x 1.32 in x 2.68 in
Descriptions
Product Type
Valise Conn, 15A 125V, 5-15R, Yl
Description
VALISE CONN, 15A 125V, 5-15R, YL
extra long description
HWDK HBL5969VY VALISE CONN, 15A 125
Long Description
Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack.
Special Features
Standard Product
Additional Information
pallet quantity
8400
Manufacturer Information
Manufacturers Part Number
HBL5969VY
Brand
WIRING DEVICE-KELLEMS
series
Valise®
GTIN
00783585013107
UPC
783585013107
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.051
Carton
10
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280C;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5969VY.
Jump To:

Similar Items

Similar items are close alternatives to HBL5969VY, though they may not be 100% alike.

Straight Blade Connector 2-Pole 3-Wire 15A 125a
  • Our Part #: PS5969Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS5969-Y
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($143.60) · 50 ($718.00) ·
PS5969Y - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.36

Each

QTY:
Each
Add
VALISE CONN, 20A 125V, 5-20R, YL
  • MFR Part #: HBL5369VY
  • GTIN: 00783585013176
  • Manufacturer: WIRING DEVICE-KELLEMS
VALISE CONN, 15A 125V, 5-15R, BK
  • MFR Part #: HBL5969VBLK
  • GTIN: 00783585013275
  • Manufacturer: WIRING DEVICE-KELLEMS
VALISE CONN, 15A 125V, 5-15R, GY
  • MFR Part #: HBL5969VGY
  • GTIN: 00783585013442
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL5969VY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4887 Eaton Wiring Devices 00032664355547
BP4887 Eaton Wiring Devices 00032664130601
HBL5969VY Hubbell Wiring Device-Kellems 00783585013107
515-CR Leviton 00078477841549
515CA Leviton 00078477841785
515CV Leviton 00078477841334
5259-VY Leviton 00078477055182
5269CY Leviton 00078477795323
BRY5969Y Bryant Electric 00781786005860
AH5969Y Eaton Wiring Devices 00032664722851
PS5969Y Legrand Pass & Seymour 00785007237511
5269NY Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat