PS5969Y - STR BLD Conn 3W 15A 125V Y

Legrand-Pass & Seymour

  • $14.36 (Each)
  • $14.36 (Each)

  • $143.60 (Per 10)

  • $718.00 (Per 50)
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
PS5969Y
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5969Y
Description
STR BLD Conn 3W 15A 125V Y
Straight Blade Connector 2-Pole 3-Wire 15A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007237511 / 00785007237511
Weight per unit
0.1476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Carton
$143.60 (Per 10)
Standard Packaging
$718.00 (Per 50)
Resources
Images
 
 
PS5969Y - Small Image
 
PS5969Y - Large Image
Other Links
 
 
PS5969Y - Other
 
PS5969Y - Other
 
PS5969Y - Other
 
PS5969Y - Other
 
PS5969Y - Other
Brochures
 
 
PS5969Y - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2
Voltage Rating
125
Material
Nylon
connection
Wire Grounding
Number of Wires
3
Wire Size
4
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1.83 in
Descriptions
Product Type
STR BLD Conn 3W 15A 125V Y
extra long description
P&S PS5969Y STR BLD CONN 3W 15A 125
Description
STR BLD CONN 3W 15A 125V Y
Long Description
Straight Blade Connector 2-Pole 3-Wire 15A 125A
Special Features
Self hinge, enclosed terminals and molded finger grips
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5969Y
GTIN
00785007237511
UPC
785007237511
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Max Grip Connector
Packaging
Weight per each
0.1476
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 498
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS5969Y.
Jump To:

Cross Referenced

These items are similar to PS5969Y but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5969Y Bryant Electric 00781786005860
AH5969Y Eaton Wiring Devices 00032664722851
HBL5969VY Hubbell Wiring Device-Kellems 00783585013107
5259-VY Leviton 00078477055182
PS5969Y Legrand Pass & Seymour 00785007237511
HBL5969VY GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat