HBL5269C - Conn, 15A 125V, 5-15R, B/W

WDK

  • $37.03 (Each)
  • $37.03 (Each)

  • $370.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HBL5269C
Manufacturer
WDK
Manufacturer's Part Number
HBL5269C
Description
Conn, 15A 125V, 5-15R, B/W
Straight Blade Device Connector, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 2.78 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Commercial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585173252 / 0783585173252 / 00783585173252
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.03 (Each)
Carton
$370.30 (Per 10)
Resources
Images
 
 
HBL5269C - Small Image
 
HBL5269C - Large Image
 
HBL5269C - Large Image
 
HBL5269C - Large Image
 
HBL5269C - Large Image
 
HBL5269C - Large Image
 
HBL5269C - Large Image
 
HBL5269C - Large Image
Specifications Sheets
 
 
HBL5269C - Specification Sheet
Attachments
 
 
HBL5269C - Specification Sheet
Other Links
 
 
HBL5269C - Other
 
HBL5269C - Other
 
HBL5269C - Other
 
HBL5269C - Other
 
HBL5269C - Other
 
HBL5269C - Other
 
HBL5269C - Other
 
HBL5269C - Other
 
HBL5269C - Other
 
HBL5269C - Other
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Contact, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#18 to #8 AWG (Copper Conductor)
amperage rating
15
Poles
2-Pole
Number of Conductors
3
insulation
Insulated Body
connection
Screw Terminals
Material, Color, and Finish
Color
Black;White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
1.527 in;38.78 mm
Length
2.78 in;70.64 mm
Size
2.65 in x 1.55 in x 2.65 in
Descriptions
Product Type
Straight Blade Device Connector
Description
CONN, 15A 125V, 5-15R, B/W
Long Description
Straight Blade Device Connector, 15 A, 125 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 2.78 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 lb
Features
Straight Blade Devices, Female Connector Body, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 15A 125V, 5-15R, Black and White, Single Pack.
Short Description
Straight Blade Device Connector, 15 A, 125 VAC, Black;White
Special Features
Individual Wiring Terminals Completely Enclosed;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging
extra long description
HWDK HBL5269C CONN, 15A 125V, 5-15R
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498 Listed;UL FS WC596;CSA Certified C22.2
pallet quantity
6600
Manufacturer Information
Manufacturers Part Number
HBL5269C
Brand
Hubbell Wiring Devices
series
Insulgrip®
GTIN
00783585173252
UPC
783585173252
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Connector Body
Packaging
Weight
0.15 lb
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Industrial/Commercial
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5269C.
Jump To:

Similar Items

Similar items are close alternatives to HBL5269C, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: PS5269X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5269X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.91) · 50 ($1,074.57)
PS5269X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.49

Each

QTY:
Each
Add
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: 5269N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5269N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($195.30) · 50 ($976.50)
5269N - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.53

Each

QTY:
Each
Add
Straight Blade Device Connector, 20 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, ...
  • Our Part #: HBL5369C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5369C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($483.60)
HBL5369C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.36

Each

QTY:
Each
Add
Connector Nema 5-15, Perma-Link Industrial Grade Yellow Wiring Device, Straight ...
  • Our Part #: 1610C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1610-C
  • Manufacturer: Ericson MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
1610C - Ericson MFG

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: AH5269
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5269
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($359.53) · 50 ($1,797.66)
AH5269 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.95

Each

QTY:
Each
Add
Straight Blade Connector 2-Pole 3-Wire 15A 125a
  • Our Part #: 5269X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5269X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.91)
5269X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL5269C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5669-C Bryant Electric n/a
6269 Eaton Wiring Devices 00040893023458
AH5269 Eaton Wiring Devices 00032664737534
66201-BK Enerlites 00883951417376
1610C Ericson 00782862587508
HBL5269C Hubbell Wiring Device-Kellems 00783585173252
5269-C Leviton 00078477795316
PS5269X Legrand Pass & Seymour 00785007237306
5269 Woodhead 00786788703066
5269N Bryant Electric 00781786174092
BRY5269NC Bryant Electric 00781786005945
5269NBL Eaton Wiring Devices n/a
5269C Leviton n/a
PS515CCLB Legrand Pass & Seymour n/a

* All prices subject to change.