HBL2711 - Locking Plug 30A 125/250V L14-30P B/W

Wiring Device-Kellems

  • $60.47 (Each)
  • $60.47 (Each)

  • $1,814.10 (Per 30)

In-Stock: 4 available locally (Bentonville, AR) ( change location)
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
HBL2711
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2711
Description
Locking Plug 30A 125/250V L14-30P B/W
Locking Device Plug, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, Nickel Plated (Terminal Clamp, Assembly Screw), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585039145 / 0783585039145 / 00783585039145
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.47 (Each)
Standard Packaging
$1,814.10 (Per 30)
Stock Availability
Bentonville
4 (Check another store)
Springdale
3
All Stores
15
Resources
Other Links
 
 
HBL2711 - Other
 
HBL2711 - Other
 
HBL2711 - Other
 
HBL2711 - Other
 
HBL2711 - Other
Images
 
 
HBL2711 - Small Image
 
HBL2711 - Large Image
 
HBL2711 - Large Image
Attachments
 
 
HBL2711 - Specification Sheet
Specifications Sheets
 
 
HBL2711 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Material
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Terminal Type
Screw;Clamp
Voltage Rating
125/250 V ac
Wire Size
#16 to #8 AWG (Stranded Copper)
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
2.21 in;56.13 mm
Length
2.75 in;69.85 mm
Descriptions
Description
LOCKING PLUG 30A 125/250V L14-30P B/W
Extra Long Description
HWDK HBL2711 LKG PLUG, 30A 125/250V
Features
Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 30A 125/250V AC, 3-Pole 4-Wire Grounding, NEMA L14-30P, Screw Terminal, Black and White Nylon.
Long Description
Locking Device Plug, 30 A, 125/250 V ac, 3 Poles, 4 Wires, Black/White, Nickel Plated (Terminal Clamp, Assembly Screw), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb
Product Type
Locking Device Plug
Short Description
Locking Device Plug, 30 A, 125/250 VAC, Black/White
Special Features
Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination
Additional Information
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Cord Mounted
Package Quantity
1 CT;30 PK
Resistance Properties
Chemical Resistant
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2711
GTIN
00783585039145
UPC
783585039145
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight
0.25 lb
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
Nema Rating
NEMA L14-30P
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available
Hot Springs
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of HBL2711.
Jump To:

Similar Items

Similar items are close alternatives to HBL2711, though they may not be 100% alike.

Cross Referenced

These items are similar to HBL2711 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71430NP Bryant Electric 00781786695429
71430NPC Bryant Electric 00781786110366
2520P Ericson 00782862586228
HBL2711 Hubbell Wiring Device-Kellems 00783585039145
2711 Leviton 00078477808351
L1430-P Legrand Pass & Seymour 00785007143041
2874 Woodhead 00786788704353
28T74 Woodhead 00786788706142

* All prices subject to change.

Begin Live Chat