HBL2411 - Locking Plug 20A 125/250V L14-20P B/W

Wiring Device-Kellems

  • $44.38 (Each)
  • $44.38 (Each)

  • $1,331.40 (Per 30)

In-Stock: 3 available locally (Springdale, AR) ( change location)
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
HBL2411
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2411
Description
Locking Plug 20A 125/250V L14-20P B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V Ac, 3- Pole 4-Wire Grounding, Nema L14-20P, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585038131 / 0783585038131 / 00783585038131
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.38 (Each)
Standard Packaging
$1,331.40 (Per 30)
Stock Availability
Springdale
3 (Check another store)
All Stores
16
Resources
Other Links
 
 
HBL2411 - Other
 
HBL2411 - Other
 
HBL2411 - Other
 
HBL2411 - Other
 
HBL2411 - Other
Images
 
 
HBL2411 - Small Image
 
HBL2411 - Large Image
Attachments
 
 
HBL2411 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Screwed Terminal
Current Rating
20
Material
Nylon
Number Of Wires
4-Wire
Phase
1
Poles
3-Pole
Voltage Rating
125/250
Wattage
5
Wire Size
#16 AWG to #8 AWG
Dimensions and Weight
Size
2.33 in x 2.33 in x 2.75 in
Descriptions
Description
LOCKING PLUG 20A 125/250V L14-20P B/W
Extra Long Description
HWDK HBL2411 LKG PLUG, 20A 125/250V
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V AC, 3- Pole 4-Wire Grounding, NEMA L14-20P, Screw Terminal, Black and White Nylon.
Product Type
LKG Plug, 20A 125/250V, L14-20P, B/W
Special Features
Standard Product
Additional Information
Cord Type
All Listed Portables
Pallet Quantity
3060
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2411
GTIN
00783585038131
UPC
783585038131
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Plugs
Packaging
Weight per each
0.34
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Cord
Nema Rating
L14-20P
Standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Humble
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of HBL2411.
Jump To:

Similar Items

Similar items are close alternatives to HBL2411, though they may not be 100% alike.

Cross Referenced

These items are similar to HBL2411 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71420NP Bryant Electric 00781786695221
71420NPC Bryant Electric 00781786110243
CWL1420PBK Eaton Wiring Devices 00040893681702
HBL2411 Hubbell Wiring Device-Kellems 00783585038131
HBL2411BK Hubbell Wiring Device-Kellems 00783585172309
L1420P Hubbell Wiring Device-Kellems 7.83586E+11
2411 Leviton 00078477808115
89752 Morris 00601986897525
7311SS Legrand Pass & Seymour 00785007731118
L1420-P Legrand Pass & Seymour 00785007142044
2674 Woodhead 00786788704131
26T74 Woodhead 00786788706456

* All prices subject to change.

Begin Live Chat