HBL2340 - LKG RCPT, 20A 480V, L8-20R, BK

WDK

  • $42.69 (Each)
  • $42.69 (Each)

  • $426.90 (Per 10)
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
HBL2340
Manufacturer
WDK
Manufacturer's Part Number
HBL2340
Description
LKG RCPT, 20A 480V, L8-20R, BK
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 480V Ac, 2-Pole 3-Wire Grounding, Nema L8-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585235691 / 0783585235691 / 00783585235691
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.69 (Each)
Standard Packaging
$426.90 (Per 10)
Resources
Images
 
 
HBL2340 - Small Image
 
HBL2340 - Large Image
 
HBL2340 - Large Image
Attachments
 
 
HBL2340 - Specification Sheet
Other Links
 
 
HBL2340 - Other
 
HBL2340 - Other
 
HBL2340 - Other
 
HBL2340 - Other
 
HBL2340 - Other
 
HBL2340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
Voltage Rating
480 VAC
Wattage
9,600
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.23 in
Descriptions
Product Type
LKG RCPT, 20A 480V, L8-20R, BK
Description
LKG RCPT, 20A 480V, L8-20R, BK
Long Description
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 480V AC, 2-Pole 3-Wire Grounding, NEMA L8-20R, Screw Terminal, Nylon face, Back and side wire, Black.
Special Features
Standard
extra long description
HWDK HBL2340 LKG RCPT, 20A 480V, L8
Additional Information
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2340
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585235691
UPC
783585235691
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight per each
0.084
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L8-20R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2340.
Jump To:

Similar Items

Similar items are close alternatives to HBL2340, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480...
  • Our Part #: AHCL820R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL820R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($560.90) ·
AHCL820R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.09

Each

QTY:
Each
Add
Industrial Spec Grade Singleturnlok Registered 20A 480V Receptacle
  • Our Part #: L820R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L820-R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,670.64) ·
L820R - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL2340 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70820FR Bryant Electric 00781786690837
CWL820R Eaton Wiring Devices 00040893670829
HBL2340 Hubbell Wiring Device-Kellems 00783585235691
2340 Leviton 00078477044940
L820R Legrand Pass & Seymour 00785007282054

* All prices subject to change.

Begin Live Chat